Motion
WSTU-E-110R     TYPE E-XTRA

DODGE
WSTU-E-110R TYPE E-XTRA

Ball Bearing Take-Up Unit - 25 mm Bore, Cast Iron Housing
MI ITEM #00573202
MFR #WSTU-E-110R TYPE E-XTRA
List Price$869.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
WSTU-E-110R TYPE E-XTRA

Ball Bearing Take-Up Unit - 25 mm Bore, Cast Iron Housing
MI ITEM #00573202
MFR #WSTU-E-110R TYPE E-XTRA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$869.91/each for your price

Overview

Mfr description
WSTUE110R TAKE-UP BRG 023079

Specifications

  • Bore Diameter
  • Country of Origin
    US
  • Housing Material
    Cast Iron
  • Seal Type
    Triple Lip
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Type Of Bearing
    Tapered Roller
  • Housing Construction
    Solid
  • Housing Type
    Wide-Slot Takeup
  • Insert Material
    Steel
  • Bore Length
    3.38 in
  • Lubrication
    Grease
  • Expansion Capability
    Non-Expansion (Fixed)
  • Grease Type
    MobilGrease XHP222
  • Material
    023079
  • Maximum Speed
    3320 rpm
  • Sealing Type
    Triple-Lip Contact
  • Shaft Attachment
    Setscrew
  • Take Up Frame Size
    CP-308
  • Radial Static Load Capacity
    33000 lbf
  • Manufacturer Catalog Number
    023079
  • UPC_NO
    782475697366
  • Housing ID
    Type E
  • Radial Dynamic Load Capacity
    7070 lbf
  • Product Type
    Take-Up Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text