Motion
WSTU-E-200R     TYPE E-XTRA

DODGE
WSTU-E-200R TYPE E-XTRA

Wide Slot Take-Up Roller Bearing Unit - Side Mount, Tapered Roller Bearing, 2 in Bore, Cast Iron, Set Screw, Non-Expansion Bearing (Fixed)
Mi Item #00573219
MFR #WSTU-E-200R TYPE E-XTRA
Price$646.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
WSTU-E-200R TYPE E-XTRA

Wide Slot Take-Up Roller Bearing Unit - Side Mount, Tapered Roller Bearing, 2 in Bore, Cast Iron, Set Screw, Non-Expansion Bearing (Fixed)
Mi Item #00573219
MFR #WSTU-E-200R TYPE E-XTRA

Mfr description
WSTUE200R TAKE-UP BRG 023084
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$646.37/each

Specifications

Dimensions

  • Bore Diameter
    2 in
  • Bore Length
    3.5 in
  • Length Through Bore
    3.5000 in
  • Take Up Frame Size
    CP-400
  • Weight
    12.16 lbs
  • Weight - Imperial
    12.160

Details

  • Bearing Type
    Tapered Roller
  • Country of Origin
    US
  • Expansion Capability
    Non-Expansion (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grease Type
    MobilGrease XHP222
  • Housing Construction
    Solid
  • Housing ID
    Type E
  • Housing Material
    Cast Iron
  • Housing Type
    Wide-Slot Takeup
  • Insert Material
    Steel
  • Instruction Manual
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication
    Grease
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    023084
  • Material
    023084
  • Maximum Speed
    3050 rpm
  • Product Brochure
  • Product Type
    Take-Up Roller Bearing Units
  • Radial Dynamic Load Capacity
    9300 lbf
  • Radial Static Load Capacity
    43000 lbf
  • Seal Type
    Triple Lip
  • Sealing Type
    Triple-Lip Contact
  • Shaft Attachment
    Setscrew
  • Style
    Wide Slot
  • Type Of Bearing
    Tapered Roller
  • Unit Type
    Side Mount
  • UPC_NO
    782475698219
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)