Motion
ZT75203 2 3/16 TAKEUP ROLLER BRG

REXNORD INC
ZT75203 2 3/16 TAKEUP ROLLER BRG

Take-Up Roller Bearing Unit - Side Mount, Spherical Roller, 2.1875 in Bore, Cast Iron, Double Set Screw, Non-Expansion Bearing (Fixed)
MI ITEM #00573223
MFR #ZT75203 2 3/16 TAKEUP ROLLER BRG
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
ZT75203 2 3/16 TAKEUP ROLLER BRG

Take-Up Roller Bearing Unit - Side Mount, Spherical Roller, 2.1875 in Bore, Cast Iron, Double Set Screw, Non-Expansion Bearing (Fixed)
MI ITEM #00573223
MFR #ZT75203 2 3/16 TAKEUP ROLLER BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
ZT75203 HD T-U BLK W/HD BRG

Specifications

  • Unit Type
    Side Mount
  • Type Of Bearing
    Spherical Roller
  • Bore Diameter
    2-3/16 in
  • Slot Spacing
    4.5000 in
  • Housing Material
    Cast Iron
  • Locking Device
    Double Set Screw Collar
  • Seal Type
    Clearance/Non-Contact
  • Finish Coating
    Powder Coated
  • Overall Height
    5.2500 in
  • Lubrication Type
    Lubrication Fitting
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Series
    ZT5000
  • Manufacturer Catalog Number
    ZT75203
  • Manufacturer Upc Number
    698210185404
  • UPC_NO
    698210185404
  • Weight
    14.5 lbs
  • Max Rpm
    3650 rpm
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Radial Dynamic Load Capacity
    27200 lbf
  • Product Type
    Take-Up Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text