Motion
ZT99207 2 7/16 TAKEUP ROLLER BRG

REXNORD INC
ZT99207 2 7/16 TAKEUP ROLLER BRG

Take-Up Roller Bearing Unit - Side Mount, Spherical Roller Bearing, 2-7/16 in Bore, Cast Iron, Non-Expansion Bearing (Fixed)
Mi Item #00573232
MFR #ZT99207 2 7/16 TAKEUP ROLLER BRG
Price$6,538.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
ZT99207 2 7/16 TAKEUP ROLLER BRG

Take-Up Roller Bearing Unit - Side Mount, Spherical Roller Bearing, 2-7/16 in Bore, Cast Iron, Non-Expansion Bearing (Fixed)
Mi Item #00573232
MFR #ZT99207 2 7/16 TAKEUP ROLLER BRG

Mfr description
ZT99207 HD T-U BLK W/ADP BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,538.39/each

Specifications

Dimensions

  • Bore Diameter
    2-7/16 in
  • Insert Outer Diameter
    3.3700 in
  • Length Through Bore
    3.7400 in
  • Overall Height
    6.8462 in
  • Slot Spacing
    5.9375 in
  • Weight
    27 lbs

Details

  • Cage Material
    Engineered Polymer
  • Country of Origin
    US
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Powder Coated
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Housing Type
    Wide Slot Take-Up
  • Locking Type
    Double Set Collar
  • Lubrication
    Lithium Complex NLGI 2 Grease
  • Manufacturer Catalog Number
    ZT99207
  • Manufacturer Upc Number
    698210025014
  • Max Rpm
    2800 rpm
  • Product Type
    Take-Up Roller Bearing Units
  • Radial Dynamic Load Capacity
    46800 lbf
  • Seal Type
    Clearance/Non-Contact
  • Series
    ZT9000
  • Type Of Bearing
    Spherical Roller Bearing
  • Unit Type
    Side Mount
  • UPC_NO
    698210025014
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)