Motion
ZT95211 2 11/16 TAKEUP ROLLER BRG

REXNORD INC
ZT95211 2 11/16 TAKEUP ROLLER BRG

Take-Up Roller Bearing Unit - Side Mount, Spherical Roller, 2.6875 in Bore, Cast Iron, Double Set Screw, Non-Expansion Bearing (Fixed)
MI ITEM #00573237
MFR #ZT95211 2 11/16 TAKEUP ROLLER BRG
List Price$5,513.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
ZT95211 2 11/16 TAKEUP ROLLER BRG

Take-Up Roller Bearing Unit - Side Mount, Spherical Roller, 2.6875 in Bore, Cast Iron, Double Set Screw, Non-Expansion Bearing (Fixed)
MI ITEM #00573237
MFR #ZT95211 2 11/16 TAKEUP ROLLER BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5,513.87/each for your price

Overview

Mfr description
ZT95211 HD T-U BLK W/HD BRG

Specifications

  • Unit Type
    Side Mount
  • Type Of Bearing
    Spherical Roller
  • Bore Diameter
    2-11/16 in
  • Slot Spacing
    5.9375 in
  • Housing Material
    Cast Iron
  • Locking Device
    Double Set Screw Collar
  • Seal Type
    Clearance/Non-Contact
  • Finish Coating
    Powder Coated
  • Overall Height
    6.6875 in
  • Lubrication Type
    Lubrication Fitting
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Series
    ZT5000
  • Manufacturer Catalog Number
    ZT95211
  • Manufacturer Upc Number
    698210645625
  • UPC_NO
    698210645625
  • Weight
    30.1 lbs
  • Max Rpm
    2800 rpm
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Radial Dynamic Load Capacity
    46800 lbf
  • Product Type
    Take-Up Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text