Motion
TUE920X 2 15/16

BROWNING
TUE920X 2 15/16

Roller Bearing Take-Up Unit - Side Mount, Tapered Roller, 2-15/16 in Bore, Cast Iron, Double Set Screw Collar, Non-Expansion Bearing (Fixed)
MI ITEM #00573241
MFR #TUE920X 2 15/16
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
TUE920X 2 15/16

Roller Bearing Take-Up Unit - Side Mount, Tapered Roller, 2-15/16 in Bore, Cast Iron, Double Set Screw Collar, Non-Expansion Bearing (Fixed)
MI ITEM #00573241
MFR #TUE920X 2 15/16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    2-15/16 in
  • Overall Height
    6.7500 in
  • Overall Width
    4.5000 in
  • Slot Spacing
    5.9375 in
  • Weight
    28.2 lbs

Details

  • CAD Drawing
  • Compatible Frame Number
    12-15.5T1000Gh, 12-15.5T1000Gl, 18-21.5T1000Gh, 18-21.5T1000Gl, 24-27.5T1000Gh, 24-27.5T1000Gl, 30-33.5T1000Gh, 30-33.5T1000Gl
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Housing Material
    Cast Iron
  • Locking Device
    Double Set Screw Collar
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    TUE920X 2 15/16
  • Manufacturer Product Page
  • Max Operating Temperature
    200 °F
  • Product Type
    Take-Up Roller Bearing Units
  • Radial Dynamic Load Capacity
    9630 lbf
  • Seal Type
    Contact/Lip
  • Series
    TUE920
  • Type Of Bearing
    Tapered Roller
  • Unit Type
    Side Mount

Overview

Mfr description
TUE920 X 2-15/16 TAKE UP BRG
  • With Seal Flinger

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text