Motion
MT125407Y 4 7/16 TAKEUP ROLLER BRG

REXNORD INC
MT125407Y 4 7/16 TAKEUP ROLLER BRG

Take-up Roller Bearing Unit - Side Mount, Spherical Roller, 4-7/16 in Bore, Cast Iron, Double Set Screw Collar, Non-Expansion Bearing (Fixed)
Mi Item #00573272
MFR #MT125407Y 4 7/16 TAKEUP ROLLER BRG
Price$8,647.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
MT125407Y 4 7/16 TAKEUP ROLLER BRG

Take-up Roller Bearing Unit - Side Mount, Spherical Roller, 4-7/16 in Bore, Cast Iron, Double Set Screw Collar, Non-Expansion Bearing (Fixed)
Mi Item #00573272
MFR #MT125407Y 4 7/16 TAKEUP ROLLER BRG

Mfr description
MT125407Y HD T-U BLK W/HD BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8,647.00/each

Specifications

Dimensions

  • Body Width
    4.2500 in, 107.95 mm
  • Bore Diameter
    4-7/16 in
  • Bore Length
    6.2500 in, 158.75 mm
  • Hole Diameter
    2.1300 in, 54.10 mm
  • Housing Dimensions
    4.2500 in, 107.95 mm
  • Housing Width
    4.2500 in, 107.95 mm
  • Inner Ring Width
    6.2500 in, 158.75 mm
  • Insert Outer Diameter
    5.0320 in, 127.81 mm
  • Length Through Bore
    6.2500 in, 158.75 mm
  • Outside Diameter
    5.0320 in, 127.81 mm
  • Overall Height
    10.3750 in
  • Overall Length
    341.37 mm, 13.4400 in
  • Overall Width
    6.2500 in, 158.75 mm
  • Shaft Diameter
    112.71 mm, 4.4375 in
  • Size Code
    12
  • Slot Spacing
    9.5000 in
  • Slot Width
    2.0600 in, 52.32 mm
  • Take Up Frame Size
    12
  • Tap Thread Size
    1/4 NPT
  • Weight
    91 lbs

Details

  • Bearing Series
    ZT5000
  • Cage Material
    Engineered Polymer
  • Duty Type
    Heavy Duty
  • Dynamic Load Capacity
    665009 N, 149500 lbf
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Powder Coated
  • Grease Type
    Lithium Complex NLGI 2 Grease
  • Harmonization Code
    8483204080
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Lubrication
    Relubricatable
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    MT125407Y
  • Material
    Cast Iron
  • Max Operating Temperature
    225 °F, 107 °C
  • Max Rpm
    1100 rpm
  • Maximum Speed
    1100 rpm
  • Maximum Temperature
    107 °C, 225 °F
  • Mounting Type
    Wide-Slot Take-up
  • Operating Temperature Range
    107 °C, 225 °F
  • Product Type
    Take-Up Roller Bearing Units
  • Radial Dynamic Load Capacity
    140400 lbf
  • Radial Static Load Capacity
    708570 N, 159300 lbs
  • Relubricatable
    True
  • Replacement Bearing
    5407YU
  • Seal Material
    Buna-N
  • Seal Type
    Contact/Lip
  • Sealing Type
    Heavy Contact Seal
  • Self Aligning
    True
  • Series
    ZT5000
  • Shaft Attachment
    Set Screw
  • Static Load Capacity
    708570 N, 159300 lbf
  • Type Of Bearing
    Spherical Roller
  • Unit Type
    Side Mount
  • UPC_NO
    698210688653
  • Vibration Frequency Roller Spin
    0.0568 Hz
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)