Motion
MT135415 4 15/16 TAKEUP ROLLER BRG

REXNORD INC
MT135415 4 15/16 TAKEUP ROLLER BRG

Take-up Roller Bearing Unit - Side Mount, Spherical Roller, 4-15/16 in Bore, Cast Iron, Double Set Screw Collar, Non-Expansion Bearing (Fixed)
Mi Item #00573273
MFR #MT135415 4 15/16 TAKEUP ROLLER BRG
Price$11,387.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
MT135415 4 15/16 TAKEUP ROLLER BRG

Take-up Roller Bearing Unit - Side Mount, Spherical Roller, 4-15/16 in Bore, Cast Iron, Double Set Screw Collar, Non-Expansion Bearing (Fixed)
Mi Item #00573273
MFR #MT135415 4 15/16 TAKEUP ROLLER BRG

Mfr description
MT135415 HD T-U BLK W/HD BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11,387.32/each

Specifications

Dimensions

  • Bore Diameter
    4-15/16 in
  • Hole Diameter
    2.3800 in, 60.50 mm
  • Housing Dimensions
    5.7800 in, 146.80 mm
  • Housing Width
    5.7800 in, 146.80 mm
  • Length Through Bore
    7.8800 in, 200.19 mm
  • Overall Height
    11.2500 in
  • Overall Length
    14.8800 in, 378 mm
  • Overall Width
    7.8800 in, 200.18 mm
  • Shaft Diameter
    4.9375 in, 125.40 mm
  • Size Code
    13
  • Slot Spacing
    10.2500 in
  • Slot Width
    2.0600 in, 52.32 mm
  • Take Up Frame Size
    13
  • Weight
    130 lbs

Details

  • Bearing Series
    ZT5000
  • Cage Material
    Engineered Polymer
  • Country of Origin
    USA
  • Dynamic Load Capacity
    851.8 kN, 191500 lbf
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Powder Coated
  • Grease Type
    Lithium Complex NLGI 2 Grease
  • Harmonization Code
    8483204080
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Lubrication
    Relubricatable
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    MT135415
  • Material
    Cast Iron
  • Max Operating Temperature
    107 °C, 225 °F
  • Max Rpm
    1000 rpm
  • Maximum Speed
    1000 rpm
  • Maximum Temperature
    107 °C, 225 °F
  • Mounting Type
    Wide-Slot Take-up
  • Operating Temperature Range
    107 °C, 225 °F
  • Product Type
    Take-Up Roller Bearing Units
  • Radial Dynamic Load Capacity
    159900 lbf
  • Radial Static Load Capacity
    1076.0 kN, 241900 lbf
  • Relubricatable
    True
  • Replacement Bearing
    5415U
  • Seal Material
    Buna-N
  • Seal Type
    Contact/Lip
  • Sealing Type
    Heavy Contact Seal
  • Self Aligning
    True
  • Series
    ZT5000
  • Shaft Attachment
    Set Screw
  • Static Load Capacity
    1076025.5 N, 241900 lbf
  • Type Of Bearing
    Spherical Roller
  • Unit Type
    Side Mount
  • UPC_NO
    698210712273
  • Vibration Frequency Roller Spin
    0.0515 Hz
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)