Specifications
Dimensions
- Bore Diameter5 in
- Overall Height11.2500 in
- Slot Spacing10.2500 in
- Weight127 lbs
Details
- Expansion CapabilityNon-Expansion Bearing (Fixed)
- Expansion TypeNon-Expansion Bearing (Fixed)
- Finish CoatingPowder Coated
- Housing MaterialCast Iron
- Locking DeviceDouble Set Screw Collar
- Lubrication TypeLubrication Fitting
- Manufacturer Catalog NumberMT135500
- Max Rpm1000 rpm
- Product TypeTake-Up Roller Bearing Units
- Radial Dynamic Load Capacity159900 lbf
- Seal TypeContact/Lip
- SeriesZT5000
- Type Of BearingSpherical Roller
- Unit TypeSide Mount
- UPC_NO698210712280
Overview
Mfr description
MT135500 HD T-U BLK W/HD BRG