Motion
TUE920X 4 7/16

BROWNING
TUE920X 4 7/16

Roller Bearing Take-Up Unit - Side Mount, Tapered Roller, 4-7/16 in Bore, Cast Iron, Double Set Screw Collar, Non-Expansion Bearing (Fixed)
MI ITEM #00573278
MFR #TUE920X 4 7/16
List Price$8,788.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
TUE920X 4 7/16

Roller Bearing Take-Up Unit - Side Mount, Tapered Roller, 4-7/16 in Bore, Cast Iron, Double Set Screw Collar, Non-Expansion Bearing (Fixed)
MI ITEM #00573278
MFR #TUE920X 4 7/16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$8,788.09/each for your price

Overview

Mfr description
TUE920 X 4-7/16 TAKE UP BRG
  • With Seal Flinger

Specifications

  • Unit Type
    Side Mount
  • Type Of Bearing
    Tapered Roller
  • Bore Diameter
    4-7/16 in
  • Slot Spacing
    8.6250 in
  • Housing Material
    Cast Iron
  • Locking Device
    Double Set Screw Collar
  • Seal Type
    Contact/Lip
  • Compatible Frame Number
    12-18T1000K, 18-24T1000K, 30-36T1000K
  • Finish Coating
    Uncoated
  • Max Operating Temperature
    200 °F
  • Overall Height
    9.4375 in
  • Lubrication Type
    Lubrication Fitting
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Overall Width
    6.2500 in
  • Series
    TUE920
  • Manufacturer Catalog Number
    TUE920X 4 7/16
  • Manufacturer Product Page
  • Weight
    74 lbs
  • CAD Drawing
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Radial Dynamic Load Capacity
    25750 lbf
  • Product Type
    Take-Up Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text