Motion
ZT145507 5 7/16 TAKEUP ROLLER BRG

REXNORD INC
ZT145507 5 7/16 TAKEUP ROLLER BRG

Take-up Roller Bearing Unit - Side Mount, Spherical Roller, 5-7/16 in Bore, Cast Iron, Double Set Screw Collar, Non-Expansion Bearing (Fixed)
MI ITEM #00573281
MFR #ZT145507 5 7/16 TAKEUP ROLLER BRG
Price$32,301.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
ZT145507 5 7/16 TAKEUP ROLLER BRG

Take-up Roller Bearing Unit - Side Mount, Spherical Roller, 5-7/16 in Bore, Cast Iron, Double Set Screw Collar, Non-Expansion Bearing (Fixed)
MI ITEM #00573281
MFR #ZT145507 5 7/16 TAKEUP ROLLER BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$32,301.22/each

Specifications

Dimensions

  • Body Width
    6.0000 in, 152.40 mm
  • Bore Diameter
    5-7/16 in
  • Bore Length
    8.0000 in, 203.19 mm
  • Hole Diameter
    3.1300 in, 79.50 mm
  • Housing Dimensions
    6.0000 in, 152.40 mm
  • Housing Width
    6.0000 in, 152.40 mm
  • Inner Ring Width
    8.0000 in, 203.19 mm
  • Insert Outer Diameter
    6.5000 in, 165.09 mm
  • Length Through Bore
    8.0000 in, 203.19 mm
  • Outside Diameter
    6.5000 in, 165.09 mm
  • Overall Height
    16.0000 in
  • Overall Length
    20.6300 in, 523.97 mm
  • Overall Width
    8.0000 in, 203.18 mm
  • Shaft Diameter
    5.4375 in, 138.11 mm
  • Size Code
    14
  • Slot Spacing
    14.1250 in
  • Slot Width
    2.5600 in, 65.02 mm
  • Take Up Frame Size
    14
  • Tap Thread Size
    1/4 NPT
  • Weight
    417 lbs

Details

  • Bearing Material
    Steel
  • Bearing Series
    ZT5000
  • Cage Material
    Steel
  • Country of Origin
    USA
  • Duty Type
    Heavy Duty
  • Dynamic Load Capacity
    1021396.5 N, 229620 lbf
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Powder Coated
  • Grease Type
    Lithium Complex NLGI 2 Grease
  • Harmonization Code
    8483208080
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Lubrication
    Relubricatable
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    ZT145507
  • Manufacturer Upc Number
    698210024772
  • Material
    Steel
  • Max Operating Temperature
    107 °C, 225 °F
  • Max Rpm
    1000 rpm
  • Maximum Speed
    1000 rpm
  • Maximum Temperature
    107 °C, 225 °F
  • Mounting Type
    Take-Up Block
  • Operating Temperature Range
    107 °C, 225 °F
  • Product Type
    Take-Up Roller Bearing Units
  • Radial Dynamic Load Capacity
    190000 lbf
  • Radial Static Load Capacity
    1219254.5 N, 274100 lbf
  • Relubricatable
    True
  • Replacement Bearing
    5507U
  • Retainer Type
    Steel
  • Seal Material
    Steel
  • Seal Type
    Clearance/Non-Contact
  • Sealing Type
    Clearance Seal
  • Self Aligning
    True
  • Series
    ZT5000
  • Shaft Attachment
    Set Screw
  • Static Load Capacity
    1219254.5 N, 274100 lbf
  • Type Of Bearing
    Spherical Roller
  • Unit Type
    Side Mount
  • UPC_NO
    698210024772
  • Vibration Frequency Roller Spin
    0.0475 Hz

Overview

Mfr description
ZT145507 HD T-U BLK W/HD BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought