Motion
TA3U216N 1 TAKEUP BALL BRG

LINK-BELT
TA3U216N 1 TAKEUP BALL BRG

Take-Up Ball Bearing Unit - 1.0000 in Bore, Set Screw Collar, Standard Duty
Mi Item #00573296
MFR #TA3U216N 1 TAKEUP BALL BRG
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
TA3U216N 1 TAKEUP BALL BRG

Take-Up Ball Bearing Unit - 1.0000 in Bore, Set Screw Collar, Standard Duty
Mi Item #00573296
MFR #TA3U216N 1 TAKEUP BALL BRG

Mfr description
TA3U216N T-U UNIT TA3-U216N
  • 1" Mounted Ball Bearing, Standard Duty, Center Pull Take-up Block, Setscrew Locking, Single Lip Contact Seal
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1 in
  • Overall Height
    1.8100 in
  • Overall Length
    5.6300 in
  • Overall Width
    3.1900 in
  • Size Code
    205
  • Weight
    2.00 lbs

Details

  • Country of Origin
    Mexico
  • Duty Type
    Standard Duty
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Iron
  • Housing Type
    TU BLK CP TYPE TA3 BB
  • Locking Device
    Set Screw
  • Lubrication Type
    EXXON RONEX MP STDLubrication Fitting
  • Manufacturer Catalog Number
    TA3U216N
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662327141486
  • Max Rpm
    9600 rpm
  • Product Type
    Take-Up Ball Bearing Units
  • Radial Dynamic Load Capacity
    3150 lbs
  • Retainer Type
    Nylon
  • Seal Material
    BUNA SINGLE LIP CONTACT SEAL
  • Seal Type
    Single Lip Contact
  • Series
    200
  • UPC_NO
    662327141486
  • Vibration Frequency Roller Spin
    0.0387 Hz
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)