Motion
TA3U231N 1 15/16 TAKEUP BALL BRG

LINK-BELT
TA3U231N 1 15/16 TAKEUP BALL BRG

Take-Up Ball Bearing Unit - Side Mount, 1-15/16 in Bore, Cast Iron Housing, Set Screw Collar, Standard Duty
Mi Item #00573302
MFR #TA3U231N 1 15/16 TAKEUP BALL BRG
Price$590.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
TA3U231N 1 15/16 TAKEUP BALL BRG

Take-Up Ball Bearing Unit - Side Mount, 1-15/16 in Bore, Cast Iron Housing, Set Screw Collar, Standard Duty
Mi Item #00573302
MFR #TA3U231N 1 15/16 TAKEUP BALL BRG

Mfr description
TA3U231N T-U UNIT TA3-U231N
  • 1 15/16" Mounted Ball Bearing, Standard Duty, Center Pull Take-up Block, Setscrew Locking, Single Lip Contact Seal
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$590.03/each

Specifications

Dimensions

  • Bore Diameter  
    1-15/16 in
  • Overall Height
    2.4400 in
  • Overall Length
    7.9400 in
  • Overall Width
    4.6900 in
  • Size Code
    210
  • Weight
    6.32 lbs

Details

  • Cage Material
    Steel
  • Country of Origin
    US
  • Duty Type
    Standard Duty
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Housing Type
    Top Angle Takeup
  • Instruction Manual
  • Locking Device
    Set Screw
  • Lubrication
    Relubricatable
  • Lubrication Type
    EXXON RONEX MP STDLubrication Fitting
  • Manufacturer Catalog Number
    TA3U231N
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662327141561
  • Max Rpm
    4800 rpm
  • Product Type
    Take-Up Ball Bearing Units
  • Radial Dynamic Load Capacity
    7920 lbs
  • Retainer Type
    Nylon
  • Seal Material
    BUNA SINGLE LIP CONTACT SEAL
  • Seal Type
    Single Lip Contact Seal
  • Series
    200
  • Type Of Bearing
    Ball Bearing
  • Unit Type
    Side Mount
  • UPC_NO
    662327141561
  • Vibration Frequency Roller Spin
    0.0445 Hz
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)