Specifications
Dimensions
- Bore Diameter1-1/4 in
- Overall Height2.1300 in
- Overall Length6.8800 in
- Overall Width4.0600 in
- Size Code207
- Weight4.00 lbs
Details
- Country of OriginMexico
- Duty TypeStandard Duty
- Expansion CapabilityNon-Expansion Bearing (Fixed)
- Expansion TypeNon-Expansion Bearing (Fixed)
- Housing MaterialCast Iron
- Housing TypeTU BLK CP TYPE TA3 BB
- Locking DeviceSet Screw
- Lubrication TypeEXXON RONEX MP STDLubrication Fitting
- Manufacturer Catalog NumberTA3U220N
- Manufacturer Product Page
- Manufacturer Upc Number662327141516
- Max Rpm6850 rpm
- Product TypeTake-Up Ball Bearing Units
- Radial Dynamic Load Capacity5810 lbs
- Retainer TypeNylon
- Seal MaterialBUNA SINGLE LIP CONTACT SEAL
- Seal TypeSingle Lip Contact
- Series200
- UPC_NO662327141516
- Vibration Frequency Roller Spin0.0383 Hz
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)