Motion
ZB2108S 1 1/2 FLANGE ROLLER BRG

REXNORD INC
ZB2108S 1 1/2 FLANGE ROLLER BRG

Three-Bolt Round Roller Bearing Unit - 1-1/2 in Bore , Concentric Collar, Non-Expansion Bearing (Fixed), Cast Iron Housing
Mi Item #00573321
MFR #ZB2108S 1 1/2 FLANGE ROLLER BRG
Price$1,147.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
ZB2108S 1 1/2 FLANGE ROLLER BRG

Three-Bolt Round Roller Bearing Unit - 1-1/2 in Bore , Concentric Collar, Non-Expansion Bearing (Fixed), Cast Iron Housing
Mi Item #00573321
MFR #ZB2108S 1 1/2 FLANGE ROLLER BRG

Mfr description
ZB2108S ND FLG BLK W/PILOT ND BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,147.93/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    4.3281 in
  • Bolt Circle Diameter  
    5.0000 in
  • Bore Diameter  
    1-1/2 in
  • Overall Depth
    2-7/8 in
  • Overall Length Diameter  
    6.2500 in
  • Weight
    5.8 lbs

Details

  • Bore Type
    Straight
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Powder Coated
  • Housing Material
    Cast Iron
  • Locking Device
    Concentric Collar
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Upc Number
    698210673536
  • Max Rpm
    5250 rpm
  • Mounting Type
    3-Bolt Round
  • Product Type
    Flange-Mount Roller Bearing Units
  • Radial Dynamic Load Capacity
    15900 lbf
  • Radial Static Load Capacity
    16000 lbf
  • Seal Type
    Clearance/Non-Contact
  • Series
    2000
  • Standards Met
    ANSI/ABMA STD 9-1990
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    698210673536
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)