Motion
ZA2012 3/4 PILLOW ROLLER BRG

REXNORD INC
ZA2012 3/4 PILLOW ROLLER BRG

Pillow Block Roller Bearing Unit - 0.7500 in Bore, 2-Bolt Base Mount, Concentric Collar Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material
Mi Item #00573323
MFR #ZA2012 3/4 PILLOW ROLLER BRG
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
ZA2012 3/4 PILLOW ROLLER BRG

Pillow Block Roller Bearing Unit - 0.7500 in Bore, 2-Bolt Base Mount, Concentric Collar Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material
Mi Item #00573323
MFR #ZA2012 3/4 PILLOW ROLLER BRG

Mfr description
ZA2012 ND PILLOWBLK W/ND BEARING
  • Series 2000 collar mounted spherical roller bearing units provide economic and versatile arrangements for supporting shafts that carry substantial radial or combination radial and thrust loads and oscillatory or dynamic conditions
  • Aligned by the retainers and the outer races, so despite misalignment, the roller load is always equally distributed across the surface
  • This distribution of load, prevents high edge load stresses on the rollers and therefore it is not necessary to derate the bearing for misalignment conditions
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base Height
    1.5630 in
  • Base To Bore Centerline
    1.5625 in
  • Base Width
    2 in
  • Bolt Center Diameter
    4.3800 in
  • Bolt Center To Center Length
    4.3750 in
  • Bolt Hole Diameter
    0.5310 in
  • Bolt Size
    0.5000 in
  • Bore Diameter  
    0.7500 in
  • Bore Inside Diameter
    0.7500 in
  • Bore Length
    2.5600 in
  • Housing Dimensions
    5.8800 x 2.5600 x 3.0600 in
  • Housing Width
    2.5600 in
  • Inner Race Width
    2.5600 in
  • Inside Diameter
    0.7500 in
  • Length
    5.8800 in
  • Length Through Bore
    2.5600 in
  • Max Bolt Hole Spacing
    4.3800 in
  • Min Bolt Hole Spacing
    4.3800 in
  • Misalignment Angle
    2 °
  • Outer Diameter Type
    Spherical
  • Overall Height  
    3.0625 in
  • Overall Length  
    5.8750 in
  • Overall Width
    2.5625 in
  • Shaft Diameter
    0.7500 in
  • Thread Size
    1/8 NPT
  • Weight
    4.4 lbs
  • Width
    2.5590 in, 65 mm

Details

  • Additional Details
    Solid Base | Clearance Seal
  • Bearing Number
    2012U
  • Bearing Type
    Spherical Roller
  • Bore Type
    Round
  • Cage Material
    Engineered Polymer
  • Cage Type
    Polymer
  • Closure Type
    Clearance Seal
  • Compatible Frame Series
    ZA2000
  • Compatible Frame Type
    Pillow Block
  • Component Type
    Complete Assembly
  • Distance Between Mounting Hole Cen
    4.3800 in
  • Dynamic Load Capacity
    15320 lbf
  • End Cap Groove
    Yes
  • End Cap Type
    DTC2
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Powder Coated
  • Finish/Coating
    Powder Coated
  • Flinger Type
    Steel
  • Grease Type
    Lithium Complex Nlgi 2 Grease
  • Harmonization Code
    8483208080
  • Housing Configuration
    2 Bolt
  • Housing Construction
    Solid
  • Housing ID
    ZA2012
  • Housing Material
    Cast Iron
  • Housing Type
    Two Bolt
  • Includes
    Grease Fitting
  • Insert Bearing Type
    Spherical Roller
  • Locking Device
    Concentric Collar
  • Locking Type
    Concentric Collar
  • Lubrication
    Lithium Complex NLGI 2 Grease
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    ZA2012
  • Manufacturer Upc Number
    698210159405
  • Material
    Cast Iron
  • Max Operating Temperature
    107.2 °C, 225 °F
  • Max Rpm
    6500 rpm
  • Measurement Standard
    Imperial
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Operating Temperature Range
    107 °F, 225 °F
  • Product Type
    Pillow Block Roller Bearing Units
  • Radial Dynamic Load Capacity
    9900 lbf
  • Radial Static Load Capacity
    9900 lbf
  • Relubricatable
    Yes
  • Replacement Bearing
    2012U
  • Replacement End Cap
    DTC2
  • Replacement Seal
    ZS2
  • Replacement Thrust Plate
    No
  • Retainer Material
    Engineered Polymer
  • Retainer Type
    Engineered Polymer
  • Rolling Element
    Spherical Roller
  • Row Type
    Double Row
  • Seal
    Clearance
  • Seal Material
    Steel
  • Seal Type
    Clearance/Non-Contact
  • Sealing Type
    Clearance
  • Self Aligning
    Yes
  • Sensor Ready
    No
  • Series
    ZA2000
  • Shaft Attachment
    Single Set Collar
  • Standards Met
    ANSI/ABMA STD 9-1990
  • Standoff Included
    No
  • Static Load Capacity
    14900 lbf
  • Suitable For High Temp App
    No
  • Suitable For Washdown Environment
    No
  • Type
    Two Bolt
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    698210159405
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)