Motion
ZA2100 1 PILLOW ROLLER BRG

REXNORD INC
ZA2100 1 PILLOW ROLLER BRG

Pillow Block Roller Bearing Unit - 1.0000 in Bore, 2-Bolt Base Mount, Concentric Collar Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material
Mi Item #00573329
MFR #ZA2100 1 PILLOW ROLLER BRG
Price$646.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
ZA2100 1 PILLOW ROLLER BRG

Pillow Block Roller Bearing Unit - 1.0000 in Bore, 2-Bolt Base Mount, Concentric Collar Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material
Mi Item #00573329
MFR #ZA2100 1 PILLOW ROLLER BRG

Mfr description
ZA2100 ND PILLOWBLK W/ND BEARING
  • Series 2000 collar mounted spherical roller bearing units provide economic and versatile arrangements for supporting shafts that carry substantial radial or combination radial and thrust loads and oscillatory or dynamic conditions
  • Aligned by the retainers and the outer races, so despite misalignment, the roller load is always equally distributed across the surface
  • This distribution of load, prevents high edge load stresses on the rollers and therefore it is not necessary to derate the bearing for misalignment conditions
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$646.73/each

Specifications

Dimensions

  • Base Height
    1.5630 in
  • Base To Bore Centerline
    1.5625 in
  • Base Width
    2 in
  • Bolt Center Diameter
    4.3800 in
  • Bolt Center To Center Length
    4.3750 in
  • Bolt Size
    0.5000 in
  • Bore Diameter  
    1.0000 in
  • Bore Inside Diameter
    1.0000 in
  • Bore Length
    2.5600 in
  • Housing Dimensions
    5.8800 x 2.5600 x 3.0600 in
  • Housing Width
    2.5600 in
  • Inner Race Width
    2.5600 in
  • Inside Diameter
    1.0000 in
  • Length
    5.8800 in
  • Length Through Bore
    2.5600 in
  • Max Bolt Hole Spacing
    4.3800 in
  • Min Bolt Hole Spacing
    4.3800 in
  • Misalignment Angle
    2 °
  • Outer Diameter
    1.7500 in
  • Outer Diameter Type
    Spherical
  • Overall Height  
    3.0625 in
  • Overall Length  
    5.8750 in
  • Overall Width
    2.5625 in
  • Shaft Diameter
    1.0000 in
  • Thread Size
    1/8 NPT
  • Weight
    4.2 lbs
  • Width
    2.5590 in, 65 mm

Details

  • Additional Details
    Solid Base
  • Anti-Rotation Pin
    Anti-Rotation Pin Not Included
  • Bearing Insert Material
    Steel
  • Bearing Number
    2100U
  • Bearing Type
    Spherical Roller
  • Bore Type
    Round
  • Cage Material
    Engineered Polymer
  • Cage Type
    Polymer
  • Closure Type
    Clearance Seal
  • Component Type
    Complete Assembly
  • Distance Between Mounting Hole Cen
    4.3800 in
  • Dynamic Load Capacity
    15320 lbf
  • End Cap Groove
    Yes
  • End Cap Type
    DTC2
  • Expansion Capability
    Non-Expansion
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Powder Coated
  • Finish/Coating
    Powder Coated
  • Flinger Material
    Steel
  • Flinger Type
    Steel
  • Grease Type
    Lithium Complex Nlgi 2 Grease
  • Harmonization Code
    8483208080
  • Housing Configuration
    Solid
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Housing Type
    Two Bolt
  • Includes
    Grease Fitting, Locking Collar
  • Insert Bearing Material
    Steel
  • Insert Bearing Type
    Spherical Roller
  • Locking Device
    Concentric Collar
  • Locking Type
    Concentric Collar
  • Lubrication
    Lithium Complex NLGI 2 Grease
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    ZA2100
  • Manufacturer Upc Number
    698210159603
  • Material
    Cast Iron
  • Max Operating Temperature
    107.2 °C, 225 °F
  • Max Rpm
    6500 rpm
  • Measurement Standard
    Imperial
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Operating Temperature Range
    107 °F, 225 °F
  • Outer Ring Material
    Steel
  • Product Type
    Pillow Block Roller Bearing Units
  • Radial Dynamic Load Capacity
    9900 lbf
  • Radial Static Load Capacity
    9900 lbf
  • Relubricatable
    Yes
  • Replacement Bearing
    2100U
  • Replacement End Cap
    DTC2
  • Replacement Seal
    ZS2
  • Replacement Thrust Plate
    No
  • Retainer Material
    Engineered Polymer
  • Retainer Type
    Engineered Polymer
  • Rolling Element
    Spherical Roller
  • Seal
    Clearance
  • Seal Material
    Steel
  • Seal Type
    Clearance/Non-Contact
  • Sealing Type
    Clearance
  • Self Aligning
    Yes
  • Sensor Ready
    No
  • Series
    Solid-Housed Pillow Blocks
  • Shaft Attachment
    Single Set Collar
  • Standards Met
    ANSI/ABMA STD 9-1990
  • Standoff Included
    No
  • Static Load Capacity
    14900 lbf
  • Suitable For High Temp App
    No
  • Suitable For Washdown Environment
    No
  • Type
    Solid-Housed Housing
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    698210159603
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)