Motion
XVG21595 2 15/16 SPL HSG ROLLER BRG

REXNORD INC
XVG21595 2 15/16 SPL HSG ROLLER BRG

Pillow Block Roller Bearing Unit - 2.9375 in Bore
Mi Item #00573334
MFR #XVG21595 2 15/16 SPL HSG ROLLER BRG
Price$11,573.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
XVG21595 2 15/16 SPL HSG ROLLER BRG

Pillow Block Roller Bearing Unit - 2.9375 in Bore
Mi Item #00573334
MFR #XVG21595 2 15/16 SPL HSG ROLLER BRG

Mfr description
XVG21595 SPL CONF HSG W/HD BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11,573.54/each

Specifications

Dimensions

  • Bore Diameter  
    2.9375 in
  • Bore Inside Diameter
    2.9375 in
  • Inside Diameter
    2.9375 in
  • Shaft Diameter
    2.9375 in
  • Weight
    36.5 lbs

Details

  • Bearing Type
    Spherical Roller
  • Component Type
    Complete Assembly
  • Housing Configuration
    Split Housing
  • Housing Construction
    Split
  • Housing Type
    Pillow Block
  • Insert Bearing Type
    Spherical Roller Bearing
  • Manufacturer Catalog Number
    XVG21595
  • Measurement Standard
    Imperial
  • Product Type
    Pillow Block Roller Bearing Units
  • Rolling Element
    Spherical Roller
  • Type Of Bearing
    Spherical Roller
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)