Motion
ZA2103 1 3/16 PILLOW ROLLER BRG

REXNORD INC
ZA2103 1 3/16 PILLOW ROLLER BRG

Pillow Block Roller Bearing Unit - 1.1875 in Bore, 2-Bolt Base Mount, Concentric Collar Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Standard Duty
MI ITEM #00573337
MFR #ZA2103 1 3/16 PILLOW ROLLER BRG
Price$729.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
ZA2103 1 3/16 PILLOW ROLLER BRG

Pillow Block Roller Bearing Unit - 1.1875 in Bore, 2-Bolt Base Mount, Concentric Collar Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Standard Duty
MI ITEM #00573337
MFR #ZA2103 1 3/16 PILLOW ROLLER BRG

Mfr description
ZA2103 ND PILLOWBLK W/ND BEARING
  • Series 2000 collar mounted spherical roller bearing units provide economic and versatile arrangements for supporting shafts that carry substantial radial or combination radial and thrust loads and oscillatory or dynamic conditions
  • Aligned by the retainers and the outer races, so despite misalignment, the roller load is always equally distributed across the surface
  • This distribution of load, prevents high edge load stresses on the rollers and therefore it is not necessary to derate the bearing for misalignment conditions
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$729.57/each

Specifications

Dimensions

  • Base Height
    0.8800 in
  • Base To Bore Centerline
    1.7500 in
  • Base Width
    2-1/8 in
  • Bolt Center Diameter
    4.7500 in
  • Bolt Center To Center Length
    4.7500 in
  • Bolt Size
    0.5000 in | 12.70 mm
  • Bore Diameter  
    1.1875 in
  • Bore Inside Diameter
    1.1875 in
  • Bore Length
    2.6900 in
  • Housing Dimensions
    6.3100 x 2.1300 x 3.4400 in
  • Housing Width
    2.6900 in
  • Inner Race Width
    2.6900 in
  • Inside Diameter
    1.1875 in
  • Length
    5.3100 in
  • Length Through Bore
    2.6900 in
  • Max Bolt Hole Spacing
    4.7500 in
  • Min Bolt Hole Spacing
    4.7500 in
  • Misalignment Angle
    2 °
  • Outer Diameter Type
    Spherical
  • Overall Height  
    3.4375 in
  • Overall Length  
    6.3125 in
  • Overall Width
    2.6875 in
  • Shaft Diameter
    1.1875 in
  • Thread Size
    1/8 NPT
  • Weight
    5.4 lbs
  • Width
    2.6900 in, 68.32 mm

Details

  • Additional Details
    Relubricatable | Powder Coated Housing
  • Bearing Number
    2103U
  • Bearing Type
    Spherical Roller
  • Bore Type
    Round
  • Cage Material
    Engineered Polymer
  • Cage Type
    Polymer
  • Closure Type
    Clearance Seal
  • Compatible Frame Type
    Two Bolt
  • Component Type
    Complete Assembly
  • Distance Between Mounting Hole Cen
    4.7500 in
  • Duty Type
    Standard Duty
  • Dynamic Load Capacity
    18850 lbf
  • End Cap Groove
    Yes
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Powder Coated
  • Finish/Coating
    Powder Coated
  • Flinger Type
    Steel
  • Grease Type
    Lithium Complex Nlgi 2 Grease
  • Harmonization Code
    8483208080
  • Housing Configuration
    2 Bolt
  • Housing Construction
    Solid
  • Housing ID
    ZA2103
  • Housing Material
    Cast Iron
  • Housing Type
    Two Bolt
  • Includes
    Grease Fitting
  • Insert Bearing Type
    Spherical Roller Bearing
  • Locking Device
    Concentric Collar
  • Locking Type
    Concentric Collar
  • Lubrication
    Lithium Complex NLGI 2 Grease
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    ZA2103
  • Manufacturer Upc Number
    698210159702
  • Material
    Cast Iron
  • Max Operating Temperature
    107.2 °C, 225 °F
  • Max Rpm
    5750 rpm
  • Measurement Standard
    Imperial
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Operating Temperature Range
    107 °F, 225 °F
  • Product Type
    Pillow Block Roller Bearing Units
  • Radial Dynamic Load Capacity
    14300 lbf
  • Radial Static Load Capacity
    14200 lbf
  • Relubricatable
    Yes
  • Replacement Bearing
    2103U
  • Replacement End Cap
    DTC3
  • Replacement Seal
    ZS3
  • Replacement Thrust Plate
    No
  • Retainer Material
    Engineered Polymer
  • Retainer Type
    Engineered Polymer
  • Rolling Element
    Spherical Roller
  • Seal
    Clearance
  • Seal Material
    Steel
  • Seal Type
    Clearance/Non-Contact
  • Sealing Type
    Clearance
  • Self Aligning
    Yes
  • Sensor Ready
    No
  • Series
    ZA2000
  • Shaft Attachment
    Single Set Collar
  • Standards Met
    ANSI/ABMA STD 9-1990
  • Standoff Included
    No
  • Static Load Capacity
    18300 lbf
  • Suitable For High Temp App
    No
  • Suitable For Washdown Environment
    No
  • Type
    Solid-Housed Housing
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    698210159702

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)