Motion
ZA2108 1 1/2 PILLOW ROLLER BRG

REXNORD INC
ZA2108 1 1/2 PILLOW ROLLER BRG

Pillow Block Roller Bearing Unit - 1.5000 in Bore, 2-Bolt Base Mount, Concentric Collar Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Standard Duty
MI ITEM #00573352
MFR #ZA2108 1 1/2 PILLOW ROLLER BRG
Price$612.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
ZA2108 1 1/2 PILLOW ROLLER BRG

Pillow Block Roller Bearing Unit - 1.5000 in Bore, 2-Bolt Base Mount, Concentric Collar Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Standard Duty
MI ITEM #00573352
MFR #ZA2108 1 1/2 PILLOW ROLLER BRG

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$612.49/each

Specifications

Dimensions

  • Base Height
    1.8750 in
  • Base To Bore Centerline
    1.8750 in
  • Base Width
    2-1/4 in
  • Bolt Center Diameter
    5.0000 in
  • Bolt Center To Center Length
    5.0000 in
  • Bolt Size
    0.5000 in | 12.70 mm
  • Bore Diameter  
    1.5000 in
  • Bore Inside Diameter
    1.5000 in
  • Bore Length
    2.8800 in
  • Housing Dimensions
    6.5600 x 2.2500 x 3.6900 in
  • Housing Width
    2.2500 in
  • Inner Race Width
    2.8800 in
  • Insert Outer Diameter
    1.7450 in
  • Inside Diameter
    1.5000 in
  • Length
    6.5600 in
  • Length Through Bore
    2.8800 in
  • Max Bolt Hole Spacing
    5.4050 in
  • Misalignment Angle
    2 °
  • Outer Diameter
    1.7450 in
  • Outer Diameter Type
    Spherical
  • Overall Height  
    3.6875 in
  • Overall Length  
    6.5625 in
  • Overall Width
    2.8750 in
  • Shaft Diameter
    1.5000 in
  • Thread Size
    1/8 NPT
  • Weight
    5.9 lbs
  • Width
    2.8800 in, 73.15 mm

Details

  • Additional Details
    Relubricatable | Powder Coated Housing
  • Anti-Rotation Pin
    Anti-Rotation Pin Not Included
  • Bearing Insert Material
    Bearing Steel
  • Bearing Number
    2108U
  • Bearing Type
    Spherical Roller
  • Bore Type
    Round
  • Cage Material
    Engineered Polymer
  • Cage Type
    Polymer
  • Closure Type
    Clearance Seal
  • Component Type
    Complete Assembly
  • Distance Between Mounting Hole Cen
    5.0000 in
  • Duty Type
    Standard Duty
  • Dynamic Load Capacity
    19860 lbf
  • End Cap Groove
    Yes
  • End Cap Type
    Open
  • End Type
    Open
  • Expansion Capability
    Non-Expansion
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Powder Coated
  • Finish/Coating
    Powder Coated
  • Flinger Type
    Steel
  • Grease Type
    Lithium Complex Nlgi 2 Grease
  • Harmonization Code
    8483208080
  • Housing Configuration
    Solid
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Housing Type
    Two Bolt
  • Includes
    Grease Fitting, Locking Collar
  • Insert Bearing Material
    Bearing Steel
  • Insert Bearing Type
    Spherical Roller Bearing
  • Locking Device
    Concentric Collar
  • Locking Type
    Concentric Collar
  • Lubrication
    Lithium Complex NLGI 2 Grease
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    ZA2108
  • Manufacturer Upc Number
    698210160005
  • Material
    Cast Iron
  • Material Grade
    Cast Iron
  • Max Operating Temperature
    107.2 °C, 225 °F
  • Max Rpm
    5250 rpm
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Operating Temperature Range
    107 °F, 225 °F
  • Product Type
    Pillow Block Roller Bearing Units
  • Radial Dynamic Load Capacity
    15900 lbf
  • Radial Static Load Capacity
    16000 lbf
  • Relubricatable
    Yes
  • Replacement Bearing
    2108U
  • Replacement End Cap
    DTC4
  • Replacement Seal
    ZS4
  • Replacement Thrust Plate
    No
  • Retainer Material
    Engineered Polymer
  • Retainer Type
    Engineered Polymer
  • Rolling Element
    Spherical Roller
  • Row Type
    Double Row
  • Seal
    Clearance
  • Seal Material
    Steel
  • Seal Type
    Clearance/Non-Contact
  • Sealing Type
    Clearance
  • Self Aligning
    Yes
  • Sensor Ready
    No
  • Series
    ZA2000
  • Shaft Attachment
    Single Set Collar
  • Standards Met
    ANSI/ABMA STD 9-1990
  • Standoff Included
    No
  • Static Load Capacity
    20900 lbf
  • Suitable For High Temp App
    No
  • Suitable For Washdown Environment
    No
  • Type
    Solid-Housed Housing
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    698210160005

Overview

Mfr description
ZA2108 ND PILLOWBLK W/ND BEARING
  • Series 2000 collar mounted spherical roller bearing units provide economic and versatile arrangements for supporting shafts that carry substantial radial or combination radial and thrust loads and oscillatory or dynamic conditions
  • Aligned by the retainers and the outer races, so despite misalignment, the roller load is always equally distributed across the surface
  • This distribution of load, prevents high edge load stresses on the rollers and therefore it is not necessary to derate the bearing for misalignment conditions
  • Misalignment capabilities: Total of 3°
  • Cast iron housing
  • Corrosion-resistant powder coating
  • Factory set clearance and lubrication
  • Precision ground and super finished raceways
  • Field interchangeable seal
  • Total of 3/8" expansion
  • Hardened spring locking collar

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text