Motion
P2B 112-SRB-SRH

SKF
P2B 112-SRB-SRH

Pillow Block Roller Bearing Unit - 1-3/4 in Bore Dia., Cast Iron Material, Standard Duty, Non-Expansion Bearing (Fixed)
Mi Item #00573366
MFR #P2B 112-SRB-SRH
Price$581.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
P2B 112-SRB-SRH

Pillow Block Roller Bearing Unit - 1-3/4 in Bore Dia., Cast Iron Material, Standard Duty, Non-Expansion Bearing (Fixed)
Mi Item #00573366
MFR #P2B 112-SRB-SRH

Mfr description
P2B 112-SRB-SRH REPL SYR 1.3/4 H
  • SKF roller bearing units (mounted bearing units) are designed for applications where housed bearings are required to operate under difficult conditions and often outdoors and must – provide reliable, long-term performance—be able to support heavy loads well—be easily replaceable should the need arise
  • SKF roller bearing units offer the designer relative freedom in respect of bearing arrangement design
  • They make for economic bearing arrangements and are primarily intended for applications where the load carrying capacity of Y-bearing units is inadequate or where conditions are particularly difficult
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$581.30/each

Specifications

Dimensions

  • Base To Bore Centerline
    2.1250 in
  • Base Width
    2-1/16 in
  • Bolt Center To Center Length
    5.5000 in
  • Bore Diameter  
    1-3/4 in
  • Overall Height  
    4.2500 in
  • Overall Length  
    7.3750 in
  • Weight
    8.16 lbs

Details

  • Bore Type
    Round
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Locking Device
    Concentric Collar
  • Locking Type
    Concentric Collar
  • Lubrication Type
    Lubrication Fitting
  • Max Rpm
    2300 rpm
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Roller Bearing Units
  • Radial Dynamic Load Capacity
    20000 lbf
  • Radial Static Load Capacity
    19600 lbf
  • Replacement Bearing
    22209
  • Seal Type
    Tri-Guard
  • Series
    SYR
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    7316579141178
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)