Motion
PB22435H 2 3/16 PILLOW RLR BRG

LINK-BELT
PB22435H 2 3/16 PILLOW RLR BRG

Pillow Block Roller Bearing Unit - 2.1875 in Bore, 2-Bolt Base Mount, Concentric Collar Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Standard Duty
MI ITEM #00573382
MFR #PB22435H 2 3/16 PILLOW RLR BRG
Price$772.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
PB22435H 2 3/16 PILLOW RLR BRG

Pillow Block Roller Bearing Unit - 2.1875 in Bore, 2-Bolt Base Mount, Concentric Collar Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Standard Duty
MI ITEM #00573382
MFR #PB22435H 2 3/16 PILLOW RLR BRG

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$772.21/each

Specifications

Dimensions

  • Base Height
    2.5000 in
  • Base To Bore Centerline
    2.5000 in
  • Base Width
    2-9/16 in
  • Bolt Center Diameter
    6.7500 in
  • Bolt Center To Center Length
    6.7500 in
  • Bolt Size
    0.6250 in | 15.88 mm
  • Bore Diameter  
    2.1875 in
  • Bore Inside Diameter
    2.1875 in
  • Bore Length
    3.3200 in
  • Housing Dimensions
    8.6300 x 2.5600 x 5.0000 in
  • Housing Width
    3.3200 in
  • Inner Race Width
    3.3200 in
  • Inside Diameter
    2.1875 in
  • Length
    8.6300 in
  • Length Through Bore
    3.3200 in
  • Misalignment Angle
    2 °
  • Outer Diameter Type
    Spherical
  • Overall Height  
    5.0000 in
  • Overall Length  
    8.6250 in
  • Overall Width
    3.3125 in
  • Shaft Diameter
    2.1875 in
  • Weight
    14.81 lbs
  • Width
    3.3200 in, 84.29 mm

Details

  • Additional Details
    Solid Housing | Clearance Seal
  • Anti-Rotation Pin
    Anti-Rotation Pin Not Included
  • Bearing Number
    B435L
  • Bearing Type
    Spherical Roller
  • Bore Type
    Round
  • Cage Material
    Steel
  • Cage Type
    Steel
  • Closure Type
    Clearance Seal
  • Component Type
    Complete Assembly
  • Distance Between Mounting Hole Cen
    6.7500 in
  • Duty Type
    Standard Duty
  • Dynamic Load Capacity
    32500 lbf
  • End Cap Groove
    Yes
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Powder Coated
  • Finish/Coating
    Powder Coated
  • Grease Type
    Lithium Complex Nlgi 2 Grease
  • Harmonization Code
    8483208080
  • Housing Configuration
    Solid
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Housing Type
    Two Bolt
  • Includes
    Grease Fitting
  • Insert Bearing Type
    Spherical Roller Bearing
  • Locking Device
    Concentric Collar
  • Locking Type
    Concentric Collar
  • Lubrication
    Lithium Complex NLGI 2 Grease
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    PB22435H
  • Material
    Cast Iron
  • Max Operating Temperature
    107.2 °C, 225 °F
  • Max Rpm
    2500 rpm
  • Measurement Standard
    Imperial
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Operating Temperature Range
    225 °F
  • Product Type
    Pillow Block Roller Bearing Units
  • Radial Dynamic Load Capacity
    26400 lbf
  • Radial Static Load Capacity
    44400 lbf
  • Relubricatable
    Yes
  • Replacement Bearing
    B435L
  • Replacement End Cap
    B436DTC
  • Replacement Seal
    B436HS
  • Replacement Thrust Plate
    No
  • Retainer Material
    Steel
  • Retainer Type
    Steel
  • Rolling Element
    Spherical Roller
  • Seal
    Clearance
  • Seal Material
    Steel
  • Seal Type
    Labyrinth
  • Sealing Type
    Clearance
  • Self Aligning
    Yes
  • Sensor Ready
    No
  • Series
    Solid-Housed Pillow Blocks
  • Shaft Attachment
    Single Set Collar
  • Standards Met
    ANSI/ABMA STD 11-1990
  • Standoff Included
    No
  • Static Load Capacity
    44400 lbf
  • Suitable For High Temp App
    No
  • Suitable For Washdown Environment
    No
  • Type
    Two Bolt
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    662327109882

Overview

Mfr description
PB22435H PILLOWBLK P-B22435H
  • Series B22400 collar mounted spherical roller bearing units provide economic and versatile arrangements for supporting shafts that carry substantial radial or combination radial and thrust loads
  • Easy to mount
  • Sealed and prelubricated
  • Do not require adjustment during mounting
  • Cast iron housing
  • Corrosion-resistant powder coating
  • Factory set clearance and lubrication
  • Field interchangeable seals
  • Fixed or Expansion: Total of 3/8" expansion
  • Hardened spring locking collar
  • Misalignment capabilities: Total of 4°
  • Self-aligning type E interchange

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text