Motion
P2BS2204R

DODGE
P2BS2204R

Pillow Block Roller Bearing - 2-1/4 in Bore Dia., Cast Iron Material, Non-Expansion Bearing (Fixed)
Mi Item #00573386
MFR #P2BS2204R
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P2BS2204R

Pillow Block Roller Bearing - 2-1/4 in Bore Dia., Cast Iron Material, Non-Expansion Bearing (Fixed)
Mi Item #00573386
MFR #P2BS2204R

Mfr description
P2BS2204R PIL BLK 044621
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base To Bore Centerline
    2.5000 in
  • Bolt Center To Center Length
    6.5625 to 6.9375 in
  • Bore Diameter  
    2-1/4 in
  • Weight
    13 lbs

Details

  • Bore Type
    Straight
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    044621
  • Manufacturer Upc Number
    782475573493
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Roller Bearing Units
  • Seal Type
    Contact Seal
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    782475573493
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)