Motion
ZA2206 2 3/8 PILLOWBLK ROLLER BRG

REXNORD INC
ZA2206 2 3/8 PILLOWBLK ROLLER BRG

Pillow Block Roller Bearing Unit - 2-3/8 in Bore Dia., Cast Iron Material, Non-Expansion Bearing (Fixed)
MI ITEM #00573391
MFR #ZA2206 2 3/8 PILLOWBLK ROLLER BRG
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
ZA2206 2 3/8 PILLOWBLK ROLLER BRG

Pillow Block Roller Bearing Unit - 2-3/8 in Bore Dia., Cast Iron Material, Non-Expansion Bearing (Fixed)
MI ITEM #00573391
MFR #ZA2206 2 3/8 PILLOWBLK ROLLER BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
ZA2206 ND PILLOWBLK W/ND BEARING
  • Series 2000 collar mounted spherical roller bearing units provide economic and versatile arrangements for supporting shafts that carry substantial radial or combination radial and thrust loads and oscillatory or dynamic conditions
  • Aligned by the retainers and the outer races, so despite misalignment, the roller load is always equally distributed across the surface
  • This distribution of load, prevents high edge load stresses on the rollers and therefore it is not necessary to derate the bearing for misalignment conditions
  • Misalignment capabilities: Total of 3°
  • Cast iron housing
  • Corrosion-resistant powder coating
  • Factory set clearance and lubrication
  • Precision ground and super finished raceways
  • Field interchangeable seal
  • Total of 3/8" expansion
  • Hardened spring locking collar

Specifications

  • Bore Diameter
  • Bolt Center To Center Length
    7.1250 in
  • Bore Type
    Round
  • Base To Bore Centerline
    2.7500 in
  • Overall Length
  • Locking Device
    Concentric Collar
  • Housing Material
    Cast Iron
  • Housing Construction
    Solid
  • Type Of Bearing
    Spherical Roller
  • Overall Height
  • Base Width
    2-11/16 in
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Powder Coated
  • Overall Width
    3.5000 in
  • Seal Type
    Clearance/Non-Contact
  • Radial Dynamic Load Capacity
    38200 lbf
  • Radial Static Load Capacity
    46800 lbf
  • Lubrication Type
    Lubrication Fitting
  • Series
    2000
  • Standards Met
    ANSI/ABMA STD 9-1990
  • Weight
    15.8 lbs
  • Max Rpm
    3300 rpm
  • Manufacturer Upc Number
    698210542023
  • UPC_NO
    698210542023
  • Locking Type
    Concentric Collar
  • Number Of Mounting Holes
    2
  • Mounting Type
    2-Bolt Base
  • Product Type
    Pillow Block Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text