Motion
XFF10792 1 7/16 PILLOW ROLLER BRG

REXNORD INC
XFF10792 1 7/16 PILLOW ROLLER BRG

Pillow Block Roller Bearing Unit - 1.4375 in Bore
MI ITEM #00573404
MFR #XFF10792 1 7/16 PILLOW ROLLER BRG
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
XFF10792 1 7/16 PILLOW ROLLER BRG

Pillow Block Roller Bearing Unit - 1.4375 in Bore
MI ITEM #00573404
MFR #XFF10792 1 7/16 PILLOW ROLLER BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1.4375 in
  • Bore Inside Diameter
    1.4375 in
  • Inside Diameter
    1.4375 in
  • Shaft Diameter
    1.4375 in
  • Weight
    10.2 lbs

Details

  • Bearing Type
    Pillow Block Roller Bearing
  • Component Type
    Complete Assembly
  • Harmonization Code
    8483208080
  • Housing Type
    Pillow Block
  • Insert Bearing Type
    Spherical Roller Bearing
  • Manufacturer Catalog Number
    XFF10792
  • Measurement Standard
    Imperial
  • Product Type
    Pillow Block Roller Bearing Units
  • Rolling Element
    Roller
  • Type Of Bearing
    Spherical Roller

Overview

Mfr description
P BLK, FLOATING, W/ND BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought