Motion
P2B 212-SRB-SRH

SKF
P2B 212-SRB-SRH

Pillow Block Roller Bearing Unit - 2-3/4 in Bore Dia., Cast Iron Material, Standard Duty, Non-Expansion Bearing (Fixed)
MI ITEM #00573415
MFR #P2B 212-SRB-SRH
Your Price$1,007.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
P2B 212-SRB-SRH

Pillow Block Roller Bearing Unit - 2-3/4 in Bore Dia., Cast Iron Material, Standard Duty, Non-Expansion Bearing (Fixed)
MI ITEM #00573415
MFR #P2B 212-SRB-SRH

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$1,007.04/each(List $1,510.56)

Overview

Mfr description
P2B 212-SRB-SRH REPL SYR 2.3/4 H
  • SKF roller bearing units (mounted bearing units) are designed for applications where housed bearings are required to operate under difficult conditions and often outdoors and must – provide reliable, long-term performance—be able to support heavy loads well—be easily replaceable should the need arise
  • SKF roller bearing units offer the designer relative freedom in respect of bearing arrangement design
  • They make for economic bearing arrangements and are primarily intended for applications where the load carrying capacity of Y-bearing units is inadequate or where conditions are particularly difficult
  • Ready-to-mount—they have the correct clearance, are greased and sealed
  • Can be used on commercial drawn shafts
  • Easy to mount on the shaft and are firmly locked in position
  • Protected against contamination in operation and during installation
  • Prepared for online connection to condition monitoring equipment
  • Allow logistics costs to be reduced as only one part has to be ordered, stored and managed.

Specifications

  • Bore Diameter
  • Bolt Center To Center Length
    8.1250 in
  • Bore Type
    Round
  • Base To Bore Centerline
    3.2500 in
  • Overall Length
  • Locking Device
    Concentric Collar
  • Housing Material
    Cast Iron
  • Housing Construction
    Solid
  • Type Of Bearing
    Spherical Roller
  • Overall Height
  • Duty Type
    Standard Duty
  • Base Width
    2-9/16 in
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Seal Type
    Tri-Guard
  • Radial Dynamic Load Capacity
    47500 lbf
  • Radial Static Load Capacity
    54000 lbf
  • Lubrication Type
    Lubrication Fitting
  • Series
    SYR
  • Replacement Bearing
    22215
  • Weight
    20.94 lbs
  • Max Rpm
    1600 rpm
  • UPC_NO
    7316579141857
  • Locking Type
    Concentric Collar
  • Number Of Mounting Holes
    2
  • Mounting Type
    2-Bolt Base
  • Product Type
    Pillow Block Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text