Motion
ZA2311 3 11/16 PILLOW ROLLER BRG

REXNORD INC
ZA2311 3 11/16 PILLOW ROLLER BRG

Pillow Block Roller Bearing Unit - 3.6875 in Bore, Concentric Collar Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Standard Duty
MI ITEM #00573447
MFR #ZA2311 3 11/16 PILLOW ROLLER BRG
Price$3,875.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
ZA2311 3 11/16 PILLOW ROLLER BRG

Pillow Block Roller Bearing Unit - 3.6875 in Bore, Concentric Collar Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Standard Duty
MI ITEM #00573447
MFR #ZA2311 3 11/16 PILLOW ROLLER BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3,875.94/each

Specifications

Dimensions

  • Base To Bore Centerline
    4.1250 in
  • Base Width
    4-1/8 in
  • Bolt Center Diameter
    10.8800 in
  • Bolt Center To Center Length
    10.8750 in
  • Bolt Size
    1.0000 in | 25.40 mm
  • Bore Diameter  
    3.6875 in
  • Bore Inside Diameter
    3.6875 in
  • Bore Length
    5.1300 in
  • Housing Width
    5.1300 in
  • Inside Diameter
    3.6875 in
  • Length
    14.2500 in
  • Length Through Bore
    5.1300 in
  • Misalignment Angle
    2 °
  • Overall Height  
    8.5000 in
  • Overall Length  
    14.2500 in
  • Overall Width
    5.1875 in
  • Shaft Diameter
    3.6875 in
  • Weight
    58 lbs
  • Width
    5.1300 in, 130.30 mm

Details

  • Additional Details
    Relubricatable | Clearance Seal | Powder Coated
  • Bearing Number
    2311U
  • Bearing Type
    Spherical Roller
  • Bore Type
    Round
  • Cage Material
    Engineered Polymer
  • Duty Type
    Standard Duty
  • Dynamic Load Capacity
    130970 lbf
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Powder Coated
  • Finish/Coating
    Powder Coated
  • Grease Type
    Lithium Complex Nlgi 2 Grease
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Housing Type
    Two Bolt
  • Insert Bearing Type
    Spherical Roller
  • Locking Device
    Concentric Collar
  • Locking Type
    Concentric Collar
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Upc Number
    698210595487
  • Max Operating Temperature
    107.2 °C, 225 °F
  • Max Rpm
    2050 rpm
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Roller Bearing Units
  • Radial Dynamic Load Capacity
    118000 lbf
  • Radial Static Load Capacity
    127500 lbf
  • Relubricatable
    Yes
  • Replacement Bearing
    2311U
  • Replacement End Cap
    DTC11
  • Replacement Seal
    ZS11
  • Retainer Material
    Engineered Polymer
  • Rolling Element
    Spherical Roller
  • Seal
    Clearance
  • Seal Type
    Clearance/Non-Contact
  • Sealing Type
    Clearance
  • Series
    ZA2000
  • Shaft Attachment
    Single Set Screw
  • Standards Met
    ANSI/ABMA STD 9-1990
  • Static Load Capacity
    137000 lbf
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    698210595487

Overview

Mfr description
ZA2311 ND PILLOWBLK W/ND BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text