Motion
ZA5307F 3 7/16 PILLOWBLK ROLLER BRG

REXNORD INC
ZA5307F 3 7/16 PILLOWBLK ROLLER BRG

Pillow Block Roller Bearing Unit - 3-7/16 in Bore Dia., Cast Iron Material, Non-Expansion Bearing (Fixed)
MI ITEM #00573449
MFR #ZA5307F 3 7/16 PILLOWBLK ROLLER BRG
Your Price$2,682.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
ZA5307F 3 7/16 PILLOWBLK ROLLER BRG

Pillow Block Roller Bearing Unit - 3-7/16 in Bore Dia., Cast Iron Material, Non-Expansion Bearing (Fixed)
MI ITEM #00573449
MFR #ZA5307F 3 7/16 PILLOWBLK ROLLER BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2,682.92/each(List $3,353.66)

Overview

Mfr description
ZA5307F ND PBLK,HD BRG, 4 BLT HSG

Specifications

  • Bore Diameter
  • Bolt Center To Center Length
    10.0000 in
  • Bore Type
    Round
  • Base To Bore Centerline
    3.7500 in
  • Overall Length
  • Locking Device
    Double Concentric Collar
  • Housing Material
    Cast Iron
  • Housing Construction
    Solid
  • Type Of Bearing
    Spherical Roller
  • Overall Height
  • Base Width
    4-1/8 in
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Powder Coated
  • Overall Width
    5.3125 in
  • Seal Type
    Clearance/Non-Contact
  • Radial Dynamic Load Capacity
    82000 lbf
  • Radial Static Load Capacity
    91900 lbf
  • Lubrication Type
    Lubrication Fitting
  • Series
    5000
  • Standards Met
    ANSI/ABMA STD 9-1990
  • Weight
    42.7 lbs
  • Max Rpm
    2400 rpm
  • Manufacturer Upc Number
    698210025649
  • UPC_NO
    698210025649
  • Locking Type
    Double Concentric Collar
  • Number Of Mounting Holes
    4
  • Mounting Type
    4-Bolt Base
  • Product Type
    Pillow Block Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text