Motion
ZA2315 3 15/16 PILLOW ROLLER BRG

REXNORD INC
ZA2315 3 15/16 PILLOW ROLLER BRG

Pillow Block Roller Bearing Unit - 3.9375 in Bore, 2-Bolt Base Mount, Concentric Collar Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Standard Duty
Mi Item #00573451
MFR #ZA2315 3 15/16 PILLOW ROLLER BRG
Price$3,234.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
ZA2315 3 15/16 PILLOW ROLLER BRG

Pillow Block Roller Bearing Unit - 3.9375 in Bore, 2-Bolt Base Mount, Concentric Collar Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Standard Duty
Mi Item #00573451
MFR #ZA2315 3 15/16 PILLOW ROLLER BRG

Mfr description
ZA2315 ND PILLOWBLK W/ND BEARING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3,234.72/each

Specifications

Dimensions

  • Base Height
    4.1250 in
  • Base To Bore Centerline
    4.1250 in
  • Base Width
    4-1/8 in
  • Bolt Center Diameter
    10.8800 in
  • Bolt Center To Center Length
    10.8750 in
  • Bolt Size
    1.0000 in
  • Bore Diameter  
    3.9375 in
  • Bore Inside Diameter
    3.9375 in
  • Bore Length
    5.1300 in
  • Housing Dimensions
    14.2500 x 5.1300 x 8.5000 in
  • Housing Width
    5.1300 in
  • Inner Race Width
    5.1300 in
  • Insert Outer Diameter
    4.5610 in
  • Inside Diameter
    3.9375 in
  • Length
    14.2500 in
  • Length Through Bore
    5.1300 in
  • Max Bolt Hole Spacing
    10.8800 in
  • Min Bolt Hole Spacing
    10.8800 in
  • Misalignment Angle
    2 °
  • Outer Diameter
    4.5610 in
  • Outer Diameter Type
    Spherical
  • Overall Height  
    8.5000 in
  • Overall Length  
    14.2500 in
  • Overall Width
    5.1875 in
  • Shaft Diameter
    3.9375 in
  • Thread Size
    1/8 NPT
  • Weight
    56 lbs
  • Width
    5.1300 in, 130.30 mm

Details

  • Additional Details
    Powder Coated Housing | Steel Clearance Seal
  • Anti-Rotation Pin
    Anti-Rotation Pin Not Included
  • Bearing Insert Material
    Steel
  • Bearing Number
    2315U
  • Bearing Type
    Spherical Roller
  • Bore Type
    Round
  • Cage Material
    Engineered Polymer
  • Cage Type
    Polymer
  • Closure Type
    Clearance Seal
  • Compatible Frame Type
    ZA2000
  • Component Type
    Complete Assembly
  • Distance Between Mounting Hole Cen
    10.8800 in
  • Duty Type
    Standard Duty
  • Dynamic Load Capacity
    130970 lbf
  • End Cap Groove
    Yes
  • End Type
    Open
  • Expansion Capability
    Non-Expansion
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Powder Coated
  • Finish/Coating
    Powder Coated
  • Flinger Type
    Steel
  • Grease Type
    Lithium Complex Nlgi 2 Grease
  • Harmonization Code
    8483208080
  • Housing Configuration
    Solid
  • Housing Construction
    Solid
  • Housing ID
    ZA2315
  • Housing Material
    Cast Iron
  • Housing Type
    Two Bolt
  • Includes
    Grease Fitting, Single Set Collar
  • Insert Bearing Material
    Steel
  • Insert Bearing Type
    Spherical Roller
  • Locking Device
    Concentric Collar
  • Locking Type
    Concentric Collar
  • Lubrication
    Lithium Complex NLGI 2 Grease
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    ZA2315
  • Material
    Cast Iron
  • Material Grade
    Cast Iron
  • Max Operating Temperature
    107.2 °C, 225 °F
  • Max Rpm
    2050 rpm
  • Measurement Standard
    Imperial
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Operating Temperature Range
    107 °F, 225 °F
  • Product Type
    Pillow Block Roller Bearing Units
  • Radial Dynamic Load Capacity
    118000 lbf
  • Radial Static Load Capacity
    127500 lbf
  • Relubricatable
    Yes
  • Replacement Bearing
    2315U
  • Replacement End Cap
    DTC11
  • Replacement Seal
    ZS11
  • Replacement Thrust Plate
    No
  • Retainer Material
    Engineered Polymer
  • Retainer Type
    Engineered Polymer
  • Rolling Element
    Spherical Roller
  • Row Type
    Double Row
  • Seal
    Clearance
  • Seal Material
    Steel
  • Seal Type
    Clearance/Non-Contact
  • Sealing Type
    Clearance
  • Self Aligning
    Yes
  • Sensor Ready
    No
  • Series
    Solid-Housed Pillow Blocks
  • Shaft Attachment
    Single Set Collar
  • Standards Met
    ANSI/ABMA STD 9-1990
  • Standoff Included
    No
  • Static Load Capacity
    137000 lbf
  • Suitable For High Temp App
    No
  • Suitable For Washdown Environment
    No
  • Type
    Two Bolt
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    698210595494
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)