Motion
PB22435FH 2 3/16 PILLOWBLK RLR BRG

LINK-BELT
PB22435FH 2 3/16 PILLOWBLK RLR BRG

Pillow Block Roller Bearing Unit - 2-3/16 in Bore Dia., Cast Iron Material, Non-Expansion Bearing (Fixed)
MI ITEM #00573466
MFR #PB22435FH 2 3/16 PILLOWBLK RLR BRG
Your Price$876.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
PB22435FH 2 3/16 PILLOWBLK RLR BRG

Pillow Block Roller Bearing Unit - 2-3/16 in Bore Dia., Cast Iron Material, Non-Expansion Bearing (Fixed)
MI ITEM #00573466
MFR #PB22435FH 2 3/16 PILLOWBLK RLR BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$876.09/each(List $1,051.31)

Overview

Mfr description
PB22435FH PILLOWBLK P-B22435FH
  • Series B22400 collar mounted spherical roller bearing units provide economic and versatile arrangements for supporting shafts that carry substantial radial or combination radial and thrust loads
  • Easy to mount
  • Sealed and prelubricated
  • Do not require adjustment during mounting
  • Cast iron housing
  • Corrosion-resistant powder coating
  • Factory set clearance and lubrication
  • Field interchangeable seals
  • Total of 3/8" expansion
  • Hardened spring locking collar
  • Misalignment capabilities: Total of 4°
  • Self aligning type E interchange

Specifications

  • Bore Diameter
  • Bolt Center To Center Length
    6.7500 in
  • Bore Type
    Round
  • Base To Bore Centerline
    2.5000 in
  • Overall Length
  • Locking Device
    Concentric Collar
  • Housing Material
    Cast Iron
  • Housing Construction
    Solid
  • Type Of Bearing
    Spherical Roller
  • Overall Height
  • Base Width
    3-1/4 in
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Powder Coated
  • Overall Width
    3.3125 in
  • Seal Type
    Labyrinth
  • Radial Dynamic Load Capacity
    26400 lbf
  • Radial Static Load Capacity
    44400 lbf
  • Lubrication Type
    Lubrication Fitting
  • Series
    400
  • Standards Met
    ANSI/ABMA STD 11-1990
  • Weight
    15.5 lbs
  • Max Rpm
    2500 rpm
  • UPC_NO
    662327109875
  • Locking Type
    Concentric Collar
  • Number Of Mounting Holes
    4
  • Mounting Type
    4-Bolt Base
  • Product Type
    Pillow Block Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text