Motion
P4B-S2-300R

DODGE
P4B-S2-300R

Pillow Block Roller Bearing Unit - 3 in Bore Dia., Cast Iron Material, Non-Expansion Bearing (Fixed)
Mi Item #00573501
MFR #P4B-S2-300R
Price$1,187.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P4B-S2-300R

Pillow Block Roller Bearing Unit - 3 in Bore Dia., Cast Iron Material, Non-Expansion Bearing (Fixed)
Mi Item #00573501
MFR #P4B-S2-300R

Mfr description
P4B-S2-300R 070369
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,187.60/each

Specifications

Dimensions

  • Base To Bore Centerline
    3.2500 in
  • Bolt Center To Center Length
    7.9400 to 8.3100 in
  • Bore Diameter  
    3 in
  • Bore Length
    3.5 in
  • Housing Dimensions
    S-2000
  • Take Up Frame Size
    HD-250

Details

  • Country of Origin
    US
  • Dynamic Load Capacity
    41500 lbf
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grease Type
    MobilGrease XHP222
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Insert Material
    Steel
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication
    Grease
  • Material
    070369
  • Max Rpm
    1490 rpm
  • Mounting Type
    4-Bolt Base
  • Number Of Mounting Holes
    4
  • Product Type
    Pillow Block Roller Bearing Units
  • Seal Type
    Triple Lip Contact
  • Sealing Type
    Triple-Lip Contact
  • Sensor Ready
    Yes
  • Shaft Attachment
    Setscrew
  • Static Load Capacity
    53000 lbf
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    782475305995
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)