Motion
PB22463FH 3 15/16 PILLOW RLR BRG

LINK-BELT
PB22463FH 3 15/16 PILLOW RLR BRG

Pillow Block Roller Bearing Unit - 3.9375 in Bore, 4-Bolt Base Mount, Concentric Collar Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material
Mi Item #00573525
MFR #PB22463FH 3 15/16 PILLOW RLR BRG
Price$2,705.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
PB22463FH 3 15/16 PILLOW RLR BRG

Pillow Block Roller Bearing Unit - 3.9375 in Bore, 4-Bolt Base Mount, Concentric Collar Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material
Mi Item #00573525
MFR #PB22463FH 3 15/16 PILLOW RLR BRG

Mfr description
PB22463FH PILLOWBLK P-B22463FH
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2,705.81/each

Specifications

Dimensions

  • Base To Bore Centerline
    4.2500 in
  • Base Width
    4-1/2 in
  • Bolt Center Diameter
    12.5000 in
  • Bolt Center To Center Length
    12.5000 in
  • Bolt Size
    0.7500 in
  • Bore Diameter  
    3.9375 in
  • Bore Inside Diameter
    3.9375 in
  • Bore Length
    5.1300 in
  • Housing Width
    5.1300 in
  • Inside Diameter
    3.9375 in
  • Length
    15.2500 in
  • Length Through Bore
    5.1300 in
  • Misalignment Angle
    2 °
  • Overall Height  
    8.5000 in
  • Overall Length  
    15.2500 in
  • Overall Width
    5.0625 in
  • Thread Size
    1/8 NPT
  • Weight
    71.51 lbs
  • Width
    5.1300 in, 130.30 mm

Details

  • Additional Details
    Relubricatable | Powder Coated
  • Bearing Insert Material
    Steel
  • Bearing Number
    B463L
  • Bearing Type
    Spherical Roller
  • Bore Type
    Round
  • Cage Material
    Steel
  • Dynamic Load Capacity
    96500 lbf
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Powder Coated
  • Finish/Coating
    Black
  • Grease Type
    Lithium Complex Nlgi 2 Grease
  • Harmonization Code
    8483208080
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Housing Type
    Four Bolt
  • Includes
    Grease Fitting, Single Set Collar
  • Insert Bearing Material
    Steel
  • Insert Bearing Type
    Spherical Roller
  • Locking Device
    Concentric Collar
  • Locking Type
    Concentric Collar
  • Lubrication
    Lithium Complex NLGI 2 Grease
  • Lubrication Type
    Lubrication Fitting
  • Max Operating Temperature
    107.2 °C, 225 °F
  • Max Rpm
    1400 rpm
  • Mounting
    4-Bolt Base
  • Mounting Type
    4-Bolt Base
  • Number Of Mounting Holes
    4
  • Product Type
    Pillow Block Roller Bearing Units
  • Radial Dynamic Load Capacity
    79100 lbf
  • Radial Static Load Capacity
    137000 lbf
  • Relubricatable
    Yes
  • Replacement Bearing
    B463L
  • Replacement End Cap
    B464DTC
  • Replacement Seal
    B464HS
  • Retainer Material
    Steel
  • Rolling Element
    Spherical Roller
  • Seal
    Clearance
  • Seal Type
    Labyrinth
  • Sealing Type
    Clearance
  • Series
    Solid-Housed Pillow Blocks
  • Shaft Attachment
    Single Set Collar
  • Standards Met
    ANSI/ABMA STD 11-1990
  • Static Load Capacity
    137000 lbf
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    662327110574
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)