Motion
MA2103 1 3/16 PILLOW ROLLER BRG

REXNORD INC
MA2103 1 3/16 PILLOW ROLLER BRG

Pillow Block Roller Bearing - 1.1875 in Bore, 2-Bolt Base Mount, Concentric Collar Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material
Mi Item #00573537
MFR #MA2103 1 3/16 PILLOW ROLLER BRG
Price$1,549.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
MA2103 1 3/16 PILLOW ROLLER BRG

Pillow Block Roller Bearing - 1.1875 in Bore, 2-Bolt Base Mount, Concentric Collar Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material
Mi Item #00573537
MFR #MA2103 1 3/16 PILLOW ROLLER BRG

Mfr description
MA2103 ND PILLOWBLK W/ND BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,549.55/each

Specifications

Dimensions

  • Base Height
    1.7500 in
  • Base To Bore Centerline
    1.7500 in
  • Base Width
    2-1/8 in
  • Bolt Center Diameter
    4.7500 in
  • Bolt Center To Center Length
    4.7500 in
  • Bolt Hole Diameter
    0.5310 in
  • Bolt Size
    0.5000 in
  • Bore Diameter  
    1.1875 in
  • Bore Inside Diameter
    1.1875 in
  • Bore Length
    2.6900 in
  • Housing Dimensions
    6.3100 x 2.1300 x 3.4400 in
  • Housing Width
    2.1300 in
  • Inner Race Width
    2.6900 in
  • Insert Outer Diameter
    1.5320 in
  • Inside Diameter
    1.1875 in
  • Length
    5.3100 in
  • Length Through Bore
    2.6900 in
  • Max Bolt Hole Spacing
    4.7500 in
  • Min Bolt Hole Spacing
    4.7500 in
  • Misalignment Angle
    2 °
  • Outer Diameter
    1.5320 in
  • Outer Diameter Type
    Spherical
  • Overall Height  
    3.4375 in
  • Overall Length  
    6.3125 in
  • Overall Width
    2.6875 in
  • Shaft Diameter
    1.1875 in
  • Thread Size
    1/8 NPT
  • Weight
    5.4 lbs
  • Width
    2.6900 in, 68.32 mm

Details

  • Additional Details
    Relubricatable | Powder Coated
  • Bearing Number
    2103U
  • Bearing Type
    Spherical Roller
  • Bore Type
    Straight
  • Cage Material
    Engineered Polymer
  • Cage Type
    Polymer
  • Closure Type
    Heavy Contact Seal
  • Compatible Frame Series
    ZA2000
  • Compatible Frame Type
    Pillow Block
  • Component Type
    Complete Assembly
  • Distance Between Mounting Hole Cen
    4.7500 in
  • Dynamic Load Capacity
    18850 lbf
  • End Cap Groove
    Yes
  • End Cap Type
    DTC3
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Powder Coated
  • Finish/Coating
    Powder Coated
  • Grease Type
    Lithium Complex Nlgi 2 Grease
  • Housing Configuration
    2-Bolt Pillow Block
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Housing Type
    Two Bolt
  • Includes
    Grease Fitting
  • Insert Bearing Type
    Single Set Collar
  • Locking Device
    Concentric Collar
  • Locking Type
    Concentric Collar
  • Lubrication
    Lithium Complex NLGI 2 Grease
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    MA-2103
  • Material
    Cast Iron
  • Max Operating Temperature
    107.2 °C, 225 °F
  • Max Rpm
    3700 rpm
  • Measurement Standard
    Imperial
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Operating Temperature Range
    107 °F, 225 °F
  • Product Type
    Pillow Block Roller Bearing Units
  • Radial Dynamic Load Capacity
    14300 lbf
  • Radial Static Load Capacity
    14200 lbf
  • Relubricatable
    Yes
  • Replacement Bearing
    2103U
  • Replacement End Cap
    DTC3
  • Replacement Seal
    MS3
  • Retainer Material
    Engineered Polymer
  • Retainer Type
    Engineered Polymer
  • Rolling Element
    Spherical Roller
  • Seal
    Heavy Contact
  • Seal Material
    Buna-N
  • Seal Type
    Contact Seal
  • Sealing Type
    Heavy Contact
  • Self Aligning
    Yes
  • Series
    Solid-Housed Pillow Blocks
  • Shaft Attachment
    Single Set Collar
  • Standards Met
    ANSI/ABMA STD 9-1990
  • Static Load Capacity
    18300 lbf
  • Type
    Solid-Housed Housing
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    698210634483
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)