Specifications
Dimensions
- Base To Bore Centerline1.8750 in
- Base Width2-1/4 in
- Bolt Center To Center Length5.0000 in
- Bore Diameter1-7/16 in
- Overall Height3.6875 in
- Overall Length6.5625 in
- Overall Width2.8750 in
- Weight9.4 lbs
Details
- Bore TypeStraight
- End TypeClosed
- Expansion TypeNon-Expansion Bearing (Fixed)
- Finish CoatingPowder Coated
- Housing ConstructionSolid
- Housing MaterialCast Iron
- Locking DeviceConcentric Collar
- Locking TypeConcentric Collar
- Lubrication TypeLubrication Fitting
- Max Rpm3300 rpm
- Mounting Type2-Bolt Base
- Number Of Mounting Holes2
- Product TypePillow Block Roller Bearing Units
- Radial Dynamic Load Capacity15900 lbf
- Radial Static Load Capacity16000 lbf
- Seal TypeContact Seal
- Series2000
- Standards MetANSI/ABMA STD 9-1990
- Type Of BearingSpherical Roller
- UPC_NO698210004149
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)