Rexnord AK10215
Rexnord
AK10215
Bearing Adapter - 2.9375 in Bore Dia.
MI ITEM #00573593
MFR #AK10215
List Price
$889.69
/each
List Price
$889.69
/each
Rexnord
AK10215
Bearing Adapter - 2.9375 in Bore Dia.
MI ITEM #00573593
MFR #AK10215
Rexnord AK10215
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Rexnord
AK10215

Bearing Adapter - 2.9375 in Bore Dia.
MI ITEM #00573593
MFR #AK10215

Availability:
Factory Order
List Price
$889.69
/each
List Price
$889.69
/each
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
AK10215 ADAPTER SLEEVE KIT
  • 2 15/16" Adapter Assembly for 9000 Series Spherical Roller Bearing

Specifications

Bore Diameter
2.9375 in - 2-15/16 in
Compatible Bearing Number
Rexnord 9000 Series
Overall Height
5.5000 in
Overall Length
5.5000 in, 5.5000 in
Overall Width
4.1300 in
Series
Adapters
Weight
3.80 lbs
Product Type
Adapter Sleeves
Bearing Type
Adapter Sleeves
Bore Diameter
2.9375 in
Compatible Bearing Number
Rexnord 9000 Series

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data