Motion
AZP5415F

REXNORD INC
AZP5415F

Pillow Block Roller Bearing - 4-15/16 in Bore Dia.
Mi Item #00573606
MFR #AZP5415F
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
AZP5415F

Pillow Block Roller Bearing - 4-15/16 in Bore Dia.
Mi Item #00573606
MFR #AZP5415F

Mfr description
AZP5415F PBLK HD W/HD BG,4 BLT HSG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base To Bore Centerline
    6.1250 in
  • Bore Diameter  
    4-15/16 in
  • Weight
    197 lbs

Details

  • Bore Type
    Straight
  • Mounting Type
    4-Bolt Base
  • Number Of Mounting Holes
    4
  • Product Type
    Pillow Block Roller Bearing Units
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    698210003470
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)