Motion
AMEP2207 2 7/16 PILLOW ROLLER BRG

REXNORD INC
AMEP2207 2 7/16 PILLOW ROLLER BRG

Pillow Block Roller Bearing Unit - 2.4375 in Bore, 2-Bolt Base Mount, Concentric Collar Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material
Mi Item #00573610
MFR #AMEP2207 2 7/16 PILLOW ROLLER BRG
Price$3,751.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
AMEP2207 2 7/16 PILLOW ROLLER BRG

Pillow Block Roller Bearing Unit - 2.4375 in Bore, 2-Bolt Base Mount, Concentric Collar Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material
Mi Item #00573610
MFR #AMEP2207 2 7/16 PILLOW ROLLER BRG

Mfr description
AMEP2207 PILLOW BLOCK W/ND BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,751.84/each

Specifications

Dimensions

  • Base To Bore Centerline
    2.7500 in
  • Base Width
    2-11/16 in
  • Bolt Center To Center Length
    6.9375 to 8.7500 in
  • Bolt Hole Diameter
    0.6250 in
  • Bolt Size
    0.6250 in
  • Bore Diameter  
    2.4375 in
  • Bore Inside Diameter
    2.4375 in
  • Bore Length
    6.0600 in
  • Housing Width
    6.0600 in
  • Inside Diameter
    2.4375 in
  • Length
    10.5000 in
  • Length Through Bore
    6.0600 in
  • Max Bolt Hole Spacing
    8.7500 in
  • Min Bolt Hole Spacing
    6.9400 in
  • Overall Height  
    5.5000 in
  • Overall Length  
    10.5000 in
  • Overall Width
    3.5000 in
  • Weight
    23.8 lbs
  • Width
    6.0600 in, 153.91 mm

Details

  • Additional Details
    Relubricatable | Powder Coated Housing | Vibration Frequency Inner Ring Defect: 0.1791 cps | Vibration Frequency Outer Ring Defect: 0.1376 cps | Vibration Frequency Fundamental Train: 0.0072 cps | Vibration Frequency Roller Spin: 0.0607 cps
  • Bearing Number
    2207U
  • Bearing Type
    Spherical Roller
  • Bore Type
    Round
  • Cage Material
    Engineered Polymer
  • Dynamic Load Capacity
    43240 lbf
  • End Type
    Open End Cap
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Powder Coated
  • Finish/Coating
    Powder Coated
  • Harmonization Code
    8483208080
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Housing Type
    Two Bolt | Type E
  • Includes
    Grease Fitting, Single Setscrew Locking Collar, Spring Loaded Heavy Contact Seal, Two Open Auxiliary Caps
  • Insert Bearing Type
    Spherical Roller
  • Locking Device
    Concentric Collar
  • Locking Type
    Concentric Collar
  • Lubrication
    Lithium Complex NLGI 2 Grease
  • Lubrication Type
    Lubrication Fitting
  • Max Operating Temperature
    107.2 °C, 225 °F
  • Max Rpm
    2000 rpm
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Roller Bearing Units
  • Radial Dynamic Load Capacity
    38200 lbf
  • Radial Static Load Capacity
    46800 lbf
  • Relubricatable
    Yes
  • Retainer Material
    Engineered Polymer
  • Rolling Element
    Spherical Roller
  • Seal
    Heavy Contact
  • Seal Type
    Contact/Lip
  • Sealing Type
    Heavy Contact
  • Series
    Solid-Housed Pillow Blocks
  • Shaft Attachment
    Single Set Screw
  • Standards Met
    ANSI/ABMA STD 9-1990
  • Static Load Capacity
    53500 lbf
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    698210685515
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)