Motion
ZP9507F 5 7/16 PILLOW ROLLER BRG

REXNORD INC
ZP9507F 5 7/16 PILLOW ROLLER BRG

Pillow Block Roller Bearing - 5-7/16 in Bore Dia., Cast Iron Material, Non-Expansion Bearing (Fixed)
Mi Item #00573628
MFR #ZP9507F 5 7/16 PILLOW ROLLER BRG
Price$71,454.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
ZP9507F 5 7/16 PILLOW ROLLER BRG

Pillow Block Roller Bearing - 5-7/16 in Bore Dia., Cast Iron Material, Non-Expansion Bearing (Fixed)
Mi Item #00573628
MFR #ZP9507F 5 7/16 PILLOW ROLLER BRG

Mfr description
ZP9507F PBLK HD W/ADP BG,4 BLT HS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$71,454.88/each

Specifications

Dimensions

  • Base To Bore Centerline
    7.0625 in
  • Base Width
    6-3/4 in
  • Bolt Center To Center Length
    20.5000 in
  • Bore Diameter  
    5-7/16 in
  • Overall Height  
    14.7500 in
  • Overall Length  
    24.7500 in
  • Overall Width
    7.4375 in
  • Weight
    250 lbs

Details

  • Bore Type
    Straight
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Powder Coated
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Locking Device
    Adapter Mounted
  • Locking Type
    Adapter
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Upc Number
    698210713485
  • Max Rpm
    900 rpm
  • Mounting Type
    4-Bolt Base
  • Number Of Mounting Holes
    4
  • Product Type
    Pillow Block Roller Bearing Units
  • Radial Dynamic Load Capacity
    212700 lbf
  • Radial Static Load Capacity
    310600 lbf
  • Seal Type
    Clearance/Non-Contact
  • Series
    9000
  • Standards Met
    ANSI/ABMA STD 9-1990
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    698210713485
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)