Motion
MPS9203 2 3/16 PILLOWBLK ROLLER BRG

REXNORD INC
MPS9203 2 3/16 PILLOWBLK ROLLER BRG

Pillow Block Roller Bearing Unit - 2-3/16 in Bore Dia., Cast Iron Material, Expansion Bearing (Floating)
MI ITEM #00573692
MFR #MPS9203 2 3/16 PILLOWBLK ROLLER BRG
List Price$7,414.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
MPS9203 2 3/16 PILLOWBLK ROLLER BRG

Pillow Block Roller Bearing Unit - 2-3/16 in Bore Dia., Cast Iron Material, Expansion Bearing (Floating)
MI ITEM #00573692
MFR #MPS9203 2 3/16 PILLOWBLK ROLLER BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$7,414.00/each for your price

Overview

Mfr description
MPS9203 PBLK, FLOATING, W/ADP BRG

Specifications

  • Bore Diameter
  • Bolt Center To Center Length
    8.2500 in
  • Bore Type
    Round
  • Base To Bore Centerline
    3.0000 in
  • Overall Length
  • Locking Device
    Adapter Mounted
  • Housing Material
    Cast Iron
  • Housing Construction
    Solid
  • Type Of Bearing
    Spherical Roller
  • Overall Height
  • Base Width
    3-3/8 in
  • Expansion Type
    Expansion Bearing (Floating)
  • Finish Coating
    Powder Coated
  • Overall Width
    3.3438 in
  • Seal Type
    Contact/Lip
  • Radial Dynamic Load Capacity
    38200 lbf
  • Radial Static Load Capacity
    46800 lbf
  • Lubrication Type
    Lubrication Fitting
  • Series
    9000
  • Standards Met
    ANSI/ABMA STD 9-1990
  • Weight
    24.8 lbs
  • Max Rpm
    2000 rpm
  • UPC_NO
    698210712631
  • Locking Type
    Adapter
  • Number Of Mounting Holes
    2
  • Mounting Type
    2-Bolt Base
  • Product Type
    Pillow Block Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought