Motion
MPS9115F

REXNORD INC
MPS9115F

Pillow Block Roller Bearing - 1-15/16 in Bore Dia., Cast Iron Material, Expansion Bearing (Floating)
Mi Item #00573695
MFR #MPS9115F
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
MPS9115F

Pillow Block Roller Bearing - 1-15/16 in Bore Dia., Cast Iron Material, Expansion Bearing (Floating)
Mi Item #00573695
MFR #MPS9115F

Mfr description
MPS9115F PBLK,FLTG,ADP BG,4 BLT HS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base To Bore Centerline
    2.7500 in
  • Base Width
    4-1/8 in
  • Bolt Center To Center Length
    7.5000 in
  • Bore Diameter  
    1-15/16 in
  • Overall Height  
    5.7188 in
  • Overall Length  
    10.2500 in
  • Overall Width
    3.1563 in
  • Weight
    20.5 lbs

Details

  • Bore Type
    Straight
  • Expansion Type
    Expansion Bearing (Floating)
  • Finish Coating
    Powder Coated
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Locking Device
    Adapter Mounted
  • Locking Type
    Adapter
  • Lubrication Type
    Lubrication Fitting
  • Max Rpm
    2200 rpm
  • Mounting Type
    4-Bolt Base
  • Number Of Mounting Holes
    4
  • Product Type
    Pillow Block Roller Bearing Units
  • Radial Dynamic Load Capacity
    27200 lbf
  • Radial Static Load Capacity
    31800 lbf
  • Seal Type
    Contact Seal
  • Series
    9000
  • Standards Met
    ANSI/ABMA STD 9-1990
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    698210712600
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)