Specifications
Dimensions
- Base To Bore Centerline3.5000 in
- Base Width5 in
- Bolt Center To Center Length9.7500 in
- Bore Diameter2-7/16 in
- Overall Height7.3125 in
- Overall Length13.0000 in
- Overall Width3.7500 in
- Weight41.8 lbs
Details
- Bore TypeStraight
- Expansion TypeExpansion Bearing (Floating)
- Finish CoatingPowder Coated
- Housing ConstructionSolid
- Housing MaterialCast Iron
- Locking DeviceAdapter Mounted
- Locking TypeAdapter
- Lubrication TypeLubrication Fitting
- Max Rpm1700 rpm
- Mounting Type4-Bolt Base
- Number Of Mounting Holes4
- Product TypePillow Block Roller Bearing Units
- Radial Dynamic Load Capacity46800 lbf
- Radial Static Load Capacity55700 lbf
- Seal TypeContact Seal
- Series9000
- Standards MetANSI/ABMA STD 9-1990
- Type Of BearingSpherical Roller
- UPC_NO698210712662
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)