Motion
ZPS5215F72 2 15/16 PILLOW ROLLR BRG

REXNORD INC
ZPS5215F72 2 15/16 PILLOW ROLLR BRG

Pillow Block Roller Bearing Unit - 2.9375 in Bore, 4-Bolt Base Mount, Double Setscrew Collar Locking, Expansion Bearing (Floating), Cast Steel Housing Material
Mi Item #00573744
MFR #ZPS5215F72 2 15/16 PILLOW ROLLR BRG
Price$36,570.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
ZPS5215F72 2 15/16 PILLOW ROLLR BRG

Pillow Block Roller Bearing Unit - 2.9375 in Bore, 4-Bolt Base Mount, Double Setscrew Collar Locking, Expansion Bearing (Floating), Cast Steel Housing Material
Mi Item #00573744
MFR #ZPS5215F72 2 15/16 PILLOW ROLLR BRG

Mfr description
ZPS 5215-F-72 PIL BLK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$36,570.33/each

Specifications

Dimensions

  • Base To Bore Centerline
    3.5000 in
  • Base Width
    5.0000 in
  • Bolt Center Diameter
    9.7500 in
  • Bolt Center To Center Length
    9.7500 in
  • Bolt Size
    0.7500 in | 19.05 mm
  • Bore Diameter  
    2.9375 in
  • Bore Inside Diameter
    2.9375 in
  • Bore Length
    4.8800 in
  • Housing Width
    5.0000 in
  • Inside Diameter
    2.9375 in
  • Length
    12.5900 in
  • Length Through Bore
    4.8800 in
  • Misalignment Angle
    2 °
  • Overall Width
    5.0000 in
  • Weight
    60 lbs
  • Width
    5.0000 in, 127 mm

Details

  • Additional Details
    Relubricatable | Powder Coated Housing
  • Bearing Number
    5215U
  • Bearing Type
    Spherical Roller
  • Cage Material
    Engineered Polymer
  • Dynamic Load Capacity
    57750 lbf
  • Expansion Type
    Expansion Bearing (Floating)
  • Housing Construction
    Solid
  • Housing Material
    Cast Steel
  • Housing Type
    Four Bolt
  • Insert Bearing Type
    Spherical Roller
  • Locking Device
    Double Setscrew Collar
  • Locking Type
    Double Set Collar
  • Lubrication
    Lithium Complex NLGI 2 Grease
  • Lubrication Type
    Lithium Complex NLGI 2 Grease
  • Max Operating Temperature
    107.2 °C, 225 °F
  • Max Rpm
    2800 rpm
  • Mounting
    4-Bolt Base
  • Mounting Type
    4-Bolt Base
  • Product Type
    Pillow Block Roller Bearing Units
  • Relubricatable
    Yes
  • Replacement Bearing
    5215U
  • Retainer Material
    Engineered Polymer
  • Seal
    Clearance
  • Seal Type
    Clearance
  • Sealing Type
    Clearance
  • Series
    Solid-Housed Pillow Blocks
  • Shaft Attachment
    Double Set Collar
  • Static Load Capacity
    71500 lbf
  • Type Of Bearing
    Spherical Roller
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)