Motion
AMP5600F

REXNORD INC
AMP5600F

Pillow Block Roller Bearing - 6 in Bore Dia., Cast Iron Material
MI ITEM #00573782
MFR #AMP5600F
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
AMP5600F

Pillow Block Roller Bearing - 6 in Bore Dia., Cast Iron Material
MI ITEM #00573782
MFR #AMP5600F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
AMP5600F PBLK HD W/HD BG,4 BLT HSG

Specifications

  • Bore Diameter
  • Bore Type
    Straight
  • Base To Bore Centerline
    7.0625 in
  • Locking Device
    Set Screw
  • Housing Material
    Cast Iron
  • Type Of Bearing
    Spherical Roller
  • Overall Height
  • Seal Type
    Contact Seal
  • Lubrication Type
    Lubrication Fitting
  • Weight
    295 lbs
  • Manufacturer Upc Number
    698210861360
  • UPC_NO
    698210861360
  • Locking Type
    Double Setscrew Collar
  • Number Of Mounting Holes
    4
  • Mounting Type
    4-Bolt Base
  • Product Type
    Pillow Block Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought