Motion
MP5607F72 6 7/16 PILLOWBLK ROLLER BRG

REXNORD INC
MP5607F72 6 7/16 PILLOWBLK ROLLER BRG

Pillow Block Roller Bearing Unit - 6-7/16 in Bore Dia.
MI ITEM #00573783
MFR #MP5607F72 6 7/16 PILLOWBLK ROLLER BRG
List Price$160,638.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
MP5607F72 6 7/16 PILLOWBLK ROLLER BRG

Pillow Block Roller Bearing Unit - 6-7/16 in Bore Dia.
MI ITEM #00573783
MFR #MP5607F72 6 7/16 PILLOWBLK ROLLER BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$160,638.58/each for your price

Overview

Mfr description
MP5607F72 PBLK HD,HD BG,4 BL STL HS

Specifications

  • Bore Diameter
  • Bore Type
    Round
  • Base To Bore Centerline
    7.8750 in
  • Type Of Bearing
    Spherical Roller
  • Weight
    363 lbs
  • UPC_NO
    793699542394
  • Number Of Mounting Holes
    4
  • Mounting Type
    4-Bolt Base
  • Product Type
    Pillow Block Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text