Motion
MP5700F72 7 PILLOWBLK ROLLER BRG

REXNORD INC
MP5700F72 7 PILLOWBLK ROLLER BRG

Pillow Block Roller Bearing Unit - 7 in Bore Dia., Steel Material, Non-Expansion Bearing (Fixed)
MI ITEM #00573785
MFR #MP5700F72 7 PILLOWBLK ROLLER BRG
List Price$160,638.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
MP5700F72 7 PILLOWBLK ROLLER BRG

Pillow Block Roller Bearing Unit - 7 in Bore Dia., Steel Material, Non-Expansion Bearing (Fixed)
MI ITEM #00573785
MFR #MP5700F72 7 PILLOWBLK ROLLER BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$160,638.58/each for your price

Overview

Mfr description
MP5700F72 PBLK HD,HD BG,4 BL STL HS

Specifications

  • Bore Diameter
  • Bolt Center To Center Length
    23.0000 in
  • Bore Type
    Round
  • Base To Bore Centerline
    7.8750 in
  • Overall Length
  • Locking Device
    Double Concentric Collar
  • Housing Material
    Steel
  • Housing Construction
    Solid
  • Type Of Bearing
    Spherical Roller
  • Overall Height
  • Base Width
    7-1/2 in
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Powder Coated
  • Overall Width
    8.7500 in
  • Seal Type
    Contact/Lip
  • Radial Dynamic Load Capacity
    235300 lbf
  • Radial Static Load Capacity
    361500 lbf
  • Lubrication Type
    Lubrication Fitting
  • Series
    5000
  • Standards Met
    ANSI/ABMA STD 9-1990
  • Weight
    363 lbs
  • Max Rpm
    700 rpm
  • UPC_NO
    793699316476
  • Locking Type
    Double Concentric Collar
  • Number Of Mounting Holes
    4
  • Mounting Type
    4-Bolt Base
  • Product Type
    Pillow Block Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text