Motion
ZF5400 4 FLG BLK ROLLER BRG

REXNORD INC
ZF5400 4 FLG BLK ROLLER BRG

Four-Bolt Square Roller Bearing Unit - 4 in Bore , Concentric Collar, Non-Expansion Bearing (Fixed), Cast Iron Housing
Mi Item #00573823
MFR #ZF5400 4 FLG BLK ROLLER BRG
Price$5,276.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
ZF5400 4 FLG BLK ROLLER BRG

Four-Bolt Square Roller Bearing Unit - 4 in Bore , Concentric Collar, Non-Expansion Bearing (Fixed), Cast Iron Housing
Mi Item #00573823
MFR #ZF5400 4 FLG BLK ROLLER BRG

Mfr description
ZF5400 FLANGE BLOCK W/HD BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,276.12/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    8.3125 in
  • Bolt Circle Diameter  
    11.7500 in
  • Bore Diameter  
    4 in
  • Overall Depth
    6-1/4 in
  • Overall Height  
    10.5625 in
  • Overall Length Diameter  
    10.5625 in
  • Weight
    68 lbs

Details

  • Bore Type
    Straight
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Powder Coated
  • Housing Material
    Cast Iron
  • Locking Device
    Concentric Collar
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Upc Number
    698210595944
  • Max Rpm
    2050 rpm
  • Mounting Type
    4-Bolt Flange
  • Product Type
    Flange-Mount Roller Bearing Units
  • Radial Dynamic Load Capacity
    118000 lbf
  • Radial Static Load Capacity
    127500 lbf
  • Seal Type
    Clearance/Non-Contact
  • Series
    5000
  • Standards Met
    ANSI/ABMA STD 9-1990
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    698210595944
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)