Motion
MF2207 2 7/16 FLANGE ROLLER BRG

REXNORD INC
MF2207 2 7/16 FLANGE ROLLER BRG

Flange-Mount Roller Bearing Unit - 2-7/16 in Bore , Concentric Collar, Non-Expansion Bearing (Fixed), Cast Iron Housing
Mi Item #00573830
MFR #MF2207 2 7/16 FLANGE ROLLER BRG
Price$1,112.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
MF2207 2 7/16 FLANGE ROLLER BRG

Flange-Mount Roller Bearing Unit - 2-7/16 in Bore , Concentric Collar, Non-Expansion Bearing (Fixed), Cast Iron Housing
Mi Item #00573830
MFR #MF2207 2 7/16 FLANGE ROLLER BRG

Mfr description
MF2207 FLANGE BLOCK W/ND BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,112.10/each

Specifications

Dimensions

  • Bolt Circle Diameter  
    7.1250 in
  • Bore Diameter  
    2-7/16 in
  • Overall Height  
    6.4375 in
  • Overall Length Diameter  
    6.4375 in

Details

  • Bore Type
    Straight
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Powder Coated
  • Housing Material
    Cast Iron
  • Locking Device
    Concentric Collar
  • Lubrication Type
    Lubrication Fitting
  • Mounting Type
    4-Bolt Flange
  • Product Type
    Flange-Mount Roller Bearing Units
  • Seal Type
    Contact/Lip
  • Series
    2000
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    698210611088
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)