Motion
MF5403Y
Six-Bolt Round Roller Bearing Unit - 4-3/16 in Bore , Set Screw, Non-Expansion Bearing (Fixed), Cast Iron Housing
MI ITEM #00573846
MFR #MF5403Y
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Six-Bolt Round Roller Bearing Unit - 4-3/16 in Bore , Set Screw, Non-Expansion Bearing (Fixed), Cast Iron Housing
MI ITEM #00573846
MFR #MF5403Y

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bolt Center To Center Length  
    6.4375 in
  • Bolt Circle Diameter  
    12.8750 in
  • Bore Diameter  
    4-3/16 in
  • Overall Depth
    6-1/4 in
  • Overall Length Diameter  
    15.1250 in
  • Weight
    98 lbs

Details

  • Bore Type
    Straight
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Powder Coated
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Max Rpm
    1100 rpm
  • Mounting Type
    6-Bolt Round
  • Product Type
    Flange-Mount Roller Bearing Units
  • Radial Dynamic Load Capacity
    140400 lbf
  • Radial Static Load Capacity
    144800 lbf
  • Seal Type
    Contact/Lip
  • Series
    5000
  • Standards Met
    ANSI/ABMA STD 9-1990
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    698210702069

Overview

Mfr description
MF5403Y FLANGE BLOCK W/HD BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought