Motion
ZF5403YS 4 3/16 FLANGE ROLLER BRG

REXNORD INC
ZF5403YS 4 3/16 FLANGE ROLLER BRG

Six-Bolt Round Roller Bearing Unit - Spherical Roller Brg., 4-3/16 in Bore , 6-Bolt Round Mount, Double Concentric Collar, Non-Expansion Bearing (Fixed), Cast Iron Housing
MI ITEM #00573866
MFR #ZF5403YS 4 3/16 FLANGE ROLLER BRG
List Price$19,662.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
ZF5403YS 4 3/16 FLANGE ROLLER BRG

Six-Bolt Round Roller Bearing Unit - Spherical Roller Brg., 4-3/16 in Bore , 6-Bolt Round Mount, Double Concentric Collar, Non-Expansion Bearing (Fixed), Cast Iron Housing
MI ITEM #00573866
MFR #ZF5403YS 4 3/16 FLANGE ROLLER BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$19,662.53/each for your price

Overview

Mfr description
ZF5403YS FLANGE BLK W/PILOT HD BRG

Specifications

  • Bore Diameter
  • Product Type
    Flange-Mount Roller Bearing Units
  • Mounting Type
    6-Bolt Round
  • Housing Material
    Cast Iron
  • Bolt Circle Diameter
  • Bolt Center To Center Length
  • Locking Device
    Double Concentric Collar
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Overall Length Diameter
  • Finish Coating
    Powder Coated
  • Type Of Bearing
    Spherical Roller
  • Bore Type
    Straight
  • Seal Type
    Clearance/Non-Contact
  • Overall Depth
    6-1/4 in
  • Radial Dynamic Load Capacity
    140400 lbf
  • Radial Static Load Capacity
    144800 lbf
  • Lubrication Type
    Lubrication Fitting
  • Standards Met
    ANSI/ABMA STD 9-1990
  • Series
    5000
  • Manufacturer Upc Number
    698210714741
  • UPC_NO
    698210714741
  • Weight
    92 lbs
  • Max Rpm
    1850 rpm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought