Motion
ZF2207 2 7/16 FLANGE ROLLER BRG

REXNORD INC
ZF2207 2 7/16 FLANGE ROLLER BRG

Four-Bolt Square Roller Bearing Unit - 2-7/16 in Bore , Concentric Collar, Non-Expansion Bearing (Fixed), Cast Iron Housing, Normal Duty
Mi Item #00573870
MFR #ZF2207 2 7/16 FLANGE ROLLER BRG
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
ZF2207 2 7/16 FLANGE ROLLER BRG

Four-Bolt Square Roller Bearing Unit - 2-7/16 in Bore , Concentric Collar, Non-Expansion Bearing (Fixed), Cast Iron Housing, Normal Duty
Mi Item #00573870
MFR #ZF2207 2 7/16 FLANGE ROLLER BRG

Mfr description
ZF2207 FLANGE BLOCK W/ND BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bolt Center To Center Length  
    5.0313 in
  • Bolt Circle Diameter  
    7.1250 in
  • Bore Diameter  
    2-7/16 in
  • Overall Depth
    3-1/2 in
  • Overall Height  
    6.4375 in
  • Overall Length Diameter  
    6.4375 in
  • Weight
    16.5 lbs

Details

  • Bore Type
    Straight
  • Duty Type
    Normal Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Powder Coated
  • Housing Material
    Cast Iron
  • Locking Device
    Concentric Collar
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Upc Number
    698210174804
  • Max Rpm
    3300 rpm
  • Mounting Type
    4-Bolt Flange
  • Product Type
    Flange-Mount Roller Bearing Units
  • Radial Dynamic Load Capacity
    43240 lbf
  • Radial Static Load Capacity
    53500 lbf
  • Seal Type
    Clearance/Non-Contact
  • Series
    2000
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    698210174804
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)